Flat Shipping

Flat Shipping at €24.99 + VAT

DETEX ECL-230D BLACK Exit Control Hardware, Painted Black, Mortise, Door Management Alarm, Mortise, Variable | CP3MXB

DETEX ECL-230D BLACK Exit Control Hardware, Painted Black, Door Management Alarm, Variable

Item: CP3MXB Model: ECL-230D BLACKCross Ref: 54PC40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€529.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware
Activated ByUnauthorized Egress
Activates ByUnauthorized Egress
Alarm DurationVariable
Alarm TypeDoor Management Alarm
Arm TypePush Bar
Battery Size9V Battery
Body Dia.10 3/8"
Body Height10 3/8"
Body Length29 7/8"
Body MaterialAlloy
Body Thickness3 3/4"
Body Width3 3/4"
Control Key Registration RequiredNo
Cord Length10 ft.
Cylinder TypeMortise
Decibels100 dBA
Door HandingNon Handed
FinishPaint
For Door Thickness1 3/4" to 2 1/4"
For Use WithEmergency Exit And Restricted Doors
Housing MaterialPolycarbonate
Includes100 dB Alarm , 100 Decibel Alarm
Inside Keyed Cylinder TypeMortise
Alarm Body MaterialSteel
Alarm Depth3 3/4"
Alarm Diameter10 3/8"
Alarm Height10 3/8"
Alarm Width5 3/4"
Compatible Door Thickness - Maximum2 1/4"
Power SourceBattery
Product TypeExit Door Alarm
Sound Level100 dbA
StandardsADA, ANSI/BHMA, CA TITLE 19, CALIFORNIA STATE FIRE MARSHALL 4140-0127:102, NFPA 101, UL 988N-GRADE 3
Voltage Rating9V DC

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCylinder TypeBody MaterialFinishDecibelsHousing MaterialBody WidthAlarm TypeBody HeightPrice
DETEX EAX-4200SK Door Management Alarm, Painted Gray, Rim, Door Management Alarm, Rim, Variable, Non-Handed | CP3MXD EAX-4200SKRimAluminumPaint103 dBAAluminum6 1/4"Door Management Alarm4 1/2"€1,465.45
DETEX EAX-2500F GRAY Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3MZY EAX-2500F GRAYMortisePlasticAnodized Duranodic100 dBAPlastic4.656"Horn4 1/2"€726.41
DETEX EAX-2500SK GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3MZZ EAX-2500SK GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic4.656"Horn4 1/2"€802.76
DETEX EAX-300 GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAA EAX-300 GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€497.06
DETEX EAX-300W GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAB EAX-300W GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€623.79
DETEX EAX-500W BLACK W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAC EAX-500W BLACK W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€582.08
DETEX EAX-500 GRAY W-CYL Exit Door Alarm, Anodized Duranodic, Mortise, Horn, Mortise, Variable, Non-Handed | CP3NAD EAX-500 GRAY W-CYLMortisePlasticAnodized Duranodic100 dBAPlastic2.109"Horn7.703"€308.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETEX ECL-230D BLACK Exit Control Hardware, Painted Black, Door Management Alarm, Variable
€529.63 /unit