Flat Shipping

Flat Shipping at €24.99 + VAT

DETECTO #009 Buna FDA-Buz-XR X-ray O-ring Dash 009 Buna N 0.07 Inch | AC6TQL 36C188

DETECTO #009 Buna FDA-Buz-XR X-ray O-ring Dash 009 Buna N 0.07 Inch

Item: AC6TQL Model: #009 Buna FDA-Buz-XRCross Ref: 36C188
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemX-Ray and Metal Detectable O-Ring
Actual Inside Dia.0.208"
Actual Width0.07"
As568 Dash Number9
ColorBlue
Cross Section ShapeRound
Durometer70 Shore A
Durometer RatingMedium Hard
MaterialBuna N
Nominal Inside Dia.0.219"
Nominal Outside Dia.0.344"
Nominal Width0.062"
Outside Dia.0.348"
Sae Or MetricSAE
Temp. Range-30°F to +250°F
ApplicationFood
Cross Section1/16"
Dash Number009
Fda ApprovedFDA Approved
Inside Diameter - Actual0.208"
Inside Diameter - Nominal7/32"
Metal DetectableMetal Detectable
O-ring Material CompatibilityAnhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum212°F
Operating Temperature - Minimum-22°F
Outside Diameter - Actual0.348"
Outside Diameter - Nominal11/32"
Product TypeO-Ring
StandardsCLASS VI
System Of MeasurementImperial
Width - Actual0.07"
X-ray DetectableX Ray Detectable

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)1.02
Ship width (cm)1.02
HS code4016930000
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Temp. RangeAs568 Dash NumberCross Section ShapeDurometerColorSae Or MetricPrice
DETECTO #010 Buna FDA-Buz-XR X-ray O-ring Dash 010 Buna N 0.07 Inch | AC6TQA 36C178 #010 Buna FDA-Buz-XRBuna N0.379"-30°F to +250°F10Round70 Shore ABlueSAE€30.78
DETECTO #012 Buna FDA-Buz-XR X-ray O-ring Dash 012 Buna N 0.07 Inch | AC6TQB 36C179 #012 Buna FDA-Buz-XRBuna N0.504"-30°F to +250°F12Round70 Shore ABlueSAE€30.61
DETECTO #011 Buna FDA-Buz-XR X-ray O-ring Dash 011 Buna N 0.07 Inch | AC6TQC 36C180 #011 Buna FDA-Buz-XRBuna N0.441"-30°F to +250°F11Round70 Shore ABlueSAE€30.81
DETECTO #008 Buna FDA-Buz-XR X-ray O-ring Dash 008 Buna N 0.07 Inch | AC6TQD 36C181 #008 Buna FDA-Buz-XRBuna N0.316"-30°F to +250°F8Round70 Shore ABlueSAE€30.61
DETECTO #111 Buna FDA-Buz-XR X-ray O-ring Dash 111 Buna N 0.1 Inch | AC6TQE 36C182 #111 Buna FDA-Buz-XRBuna N0.63"-30°F to +250°F111Round70 Shore ABlueSAE€30.75
DETECTO #206 FKM FDA-Buz-XR X-ray O-ring Dash 206 Viton 0.13 Inch | AC6TQF 36C183 #206 FKM FDA-Buz-XRViton0.762"-30°F to +400°F206Round70 Shore ABlueSAE€36.98
DETECTO #115 Buna FDA-Buz-XR X-ray O-ring Dash 115 Buna N 0.1 Inch | AC6TQG 36C184 #115 Buna FDA-Buz-XRBuna N22/25"-30°F to +250°F115Round70 Shore ABlueSAE€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETECTO #009 Buna FDA-Buz-XR X-ray O-ring Dash 009 Buna N 0.07 Inch
€31.19 /unit