DESTACO RR-36-90 Rotary Actuator, 90 Deg Rotation Angle, Rr-36 Model Size, 7.5 In-Lb Torque | CP3MRM

DESTACO RR-36-90 Rotary Actuator, 90 Deg Rotation Angle, Rr-36 Model Size, 7.5 In-Lb Torque

Item: CP3MRM Model: RR-36-90Cross Ref: 28WX53
In Stock

Get it by Monday, Jun 16

€1,295.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Actuator
Bore Dia.1"
Height3"
Length4.624"
Max. Pressure100 psi
Operating Temp. Range-32°F to +150°F
Port TypeNPT
Rotation Angle90°
Torque7.5 lbs.-in.
Width1 18/25"
Actuator StyleDouble Rack
Air Inlet Center To Center Distance2.5"
Bore Diameter1"
Cushion TypeNone
For Fluid TypeAir
Maximum Operating Pressure0.69 MPa
Maximum Operating Temperature180°F
Minimum Operating Pressure40 psi
Minimum Operating Temperature-30°F
Output Torque65 lbs.-in.
Overall Height1 3/4"
Overall Length4 5/8"
Overall Width3"
Shaft Diameter4"
Shaft Length1/2"
System Of MeasurementImperial
Weight2.9 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.45
Ship length (cm)11.75
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelRotation AngleBore Dia.HeightOperating Temp. RangeTorqueMax. PressurePort TypePrice
DESTACO RR-18-180 Rotary Actuator, 180 Deg Rotation Angle, Rr-18 Model Size, 0.7 In-Lb Torque | CP3MQZ RR-18-180180°1/2"0.969"-30°F to +180°F0.7 lbs.-in.100 psi-€863.83
DESTACO RR-18M-180 Rotary Actuator, 180 Deg Rotation Angle, Rr-18M Model Size | CP3MRA RR-18M-180180°12.7 mm0.969"-30°F to +180°F0.7 lbs.-in.100 psi-€863.83
DESTACO RR-28-180 Rotary Actuator, 180 Deg Rotation Angle, Rr-28 Model Size, 2.2 In-Lb Torque | CP3MRB RR-28-180180°3/4"1.313"-30°F to +180°F2.2 lbs.-in.100 psi-€981.30
DESTACO RR-36M-180 Rotary Actuator, 180 Deg Rotation Angle, Rr-36M Model Size | CP3MRC RR-36M-180180°25.4 mm3"-32°F to +150°F7.5 lbs.-in.100 psiNPT€1,295.21
DESTACO RR-46-180 Rotary Actuator, 180 Deg Rotation Angle, Rr-46 Model Size, 14 In-Lb Torque | CP3MRD RR-46-180180°1 1/4"3 1/2"-32°F to +150°F14 lbs.-in.100 psiNPT€5,000.31
DESTACO RR-18-90 Rotary Actuator, 90 Deg Rotation Angle, Rr-18 Model Size, 0.7 In-Lb Torque | CP3MRE RR-18-9090°1/2"0.969"-30°F to +180°F0.7 lbs.-in.100 psi-€2,594.36
DESTACO RR-18M-90 Rotary Actuator, 90 Deg Rotation Angle, Rr-18M Model Size, 0.7 In-Lb Torque | CP3MRF RR-18M-9090°12.7 mm0.969"-30°F to +180°F0.7 lbs.-in.100 psi-€863.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RR-36-90 Rotary Actuator, 90 Deg Rotation Angle, Rr-36 Model Size, 7.5 In-Lb Torque
€1,295.21 /unit