DESTACO RR-36-180 Rotary Actuator, 180 Degree Rotation, 8 lb Payload Capacity

Item: AH2HCK Model: RR-36-180Cross Ref: 28WX34
In Stock

Get it by Monday, Jun 16

€1,295.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Actuator,180 Deg Rotation
Actuator StyleDouble Rack
Air Inlet Center To Center Distance2.5"
Bore Diameter1"
Cushion TypeNone
For Fluid TypeAir
Maximum Operating Pressure0.69 MPa
Maximum Operating Temperature180°F
Minimum Operating Pressure40 psi
Minimum Operating Temperature-30°F
Output Torque65 lbs.-in.
Overall Height1 3/4"
Overall Length4 5/8"
Overall Width3"
Rotation Angle180°
Shaft Diameter4"
Shaft Length1/2"
System Of MeasurementImperial
Weight2.9 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.45
Ship length (cm)11.75
Ship width (cm)7.62
Country of OriginUS

Product Details:

Destaco RR-36-180 rotary actuator is suitable for producing torque or rotary motion. This actuator features bearing supported turntable & low profile design for use in tight spaces.

Uses:

  • Precision rotary positioning
  • Part orientation
  • Medical operations

Features:

  • Destaco rotary actuator with turntable connectable payload for eliminating the requirement for a bearing block
  • Pre-loaded ball bearings, zero backlash & slip fit dowel pins for precision & durability
  • Bearing supported turntable & low profile design for use in confined spaces
  • Built-in shock absorbers & adjustable hard stops for impact strength

Compatible Accessories:

  • Destaco SLKT-061 manifold seal repair kit & CABL-010 quick disconnect cable extension for rotary actuator

Standards and Approvals:

  • ISO 9001:2015 and ISO 14001:2015 certified

Installation:

  • Payload is attached to the rotary actuator flange using screws & the body is screwed onto a base / flat surface

Frequently Asked Questions:

Q. How does a rotary actuator work?

A. Inside the actuator, the compressed air is pushed against the vane, which in turn pushes / turns the spindle and air is released through a port.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RR-36-180 Rotary Actuator, 180 Degree Rotation, 8 lb Payload Capacity
€1,295.21 /unit