Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ROBOHAND RPC-320-SP Parallel Gripper, Three Jaw, Stripper Plt, RPC-320-SP | CT9CKN

DESTACO RPC-320-SP Parallel Gripper, Three Jaw

Item: CT9CKN Model: RPC-320-SPCross Ref: 28WL22
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3,953.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Body MaterialAluminum
Finger MaterialCarbon Steel
Maximum Operating Pressure100 psi
Maximum Operating Temperature180°F
Minimum Operating Pressure20 psi
Minimum Operating Temperature-30°F
Open Width2 3/4"
Overall Height2"
Overall Length2"
Overall Width2 3/4"
SeriesRPC Series
Stroke Length3/8"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
ROBOHAND RPC-320-01 Body, RPC-320-01 | CT9CFZ RPC-320-01RPC-320-01€981.78
ROBOHAND RPC-356-06 Cap, Cylinder, RPC-356-06 | CT9CGC RPC-356-06RPC-356-06€212.93
ROBOHAND RPC-320 Parallel Gripper, Three Jaw, RPC-320 | CT9CKL RPC-320RPC-320€2,905.23
ROBOHAND RPC-331M Parallel Gripper, Three Jaw, RPC-331M | CT9CKM RPC-331MRPC-331M€3,844.15
ROBOHAND RPC-344M-03 Wedge, RPC-344M-03 | CT9CMY RPC-344M-03RPC-344M-03€636.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RPC-320-SP Parallel Gripper, Three Jaw
€3,953.27 /unit