DESTACO RDH-6M-L-O  | CW3GWK

DESTACO RDH-6M-L-O Parallel Gripper

Item: CW3GWK Model: RDH-6M-L-O
Limited Availability
€2,130.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper

Product Variants

ProductModelHeightPort SizeSizeTotal Grip ForceBore SizeOpening/closing StrokeDimension BDimension APrice
ROBOHAND RDH-1M Heavy Duty Gripper, Parallel, Double, M3 x 3 Port Size, RDH, 1M, 27.2 mm Bore Size, Buna-N | CT9CGW RDH-1M63 mmM3 x 31m555N27.2 mm4 mm12 mm9 mm€1,879.78
ROBOHAND RDH-2M Heavy Duty Gripper, Parallel, Double, M3 x 4 Port Size, RDH, 2M, 32 mm Bore Size, Buna-N | CT9CGX RDH-2M83 mmM3 x 42m754N32 mm6 mm16.5 mm13 mm€1,987.24
ROBOHAND RDH-5M Heavy Duty Gripper, Parallel, Double, M5 x 6 Port Size, RDH, 5M, 69.1 mm Bore Size, Buna-N | CT9CGY RDH-5M162 mmM5 x 65m3593N69.1 mm13 mm30.5 mm24.5 mm€956.48
ROBOHAND RDH-8M Heavy Duty Gripper, Parallel, Double, M8 x 10 Port Size, RDH, 8M, 171.5 mm Bore Size | CT9CGZ RDH-8M355 mmM8 x 108m21958N171.5 mm35 mm69 mm57 mm€9,955.50
ROBOHAND RDH-1M-L Parallel Jaw Gripper, Parallel, Double, M3 x 3 Port Size, RDH, 1M, 27.2 mm Bore Size | CT9CKV RDH-1M-L63 mmM3 x 31m361N27.2 mm8 mm10 mm7 mm€811.06
ROBOHAND RDH-2M-L Parallel Jaw Gripper, Parallel, Double, M3 x 4 Port Size, RDH, 2M, 32 mm Bore Size, Buna-N | CT9CKW RDH-2M-L83 mmM3 x 42m494N32 mm12 mm13.5 mm10 mm€2,256.83
ROBOHAND RDH-3M Parallel Jaw Gripper, Parallel, Double, M4 x 5 Port Size, RDH, 3M, 41.9 mm Bore Size | CT9CKZ RDH-3M104 mmM4 x 53m1317N41.9 mm8 mm20.5 mm16 mm€2,289.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO RDH-6M-L-O Parallel Gripper
€2,130.89 /unit