DESTACO B-60-500-0 Boom 60 mm X 500 mm No Seals | CP3MRQ

DESTACO B-60-500-0 Boom 60 mm X 500 mm No Seals

Item: CP3MRQ Model: B-60-500-0Cross Ref: 28TD59
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelMPNPrice
DESTACO B-30-1000-0 Boom 30 mm X 1000 mm No Seal | CP3MLE B-30-1000-0B-30-1000-0-
RFQ
DESTACO B-45-380-0 Boom 45 mm X 380 mm Long | CP3MLF B-45-380-0B-45-380-0-
RFQ
DESTACO B-60-800-0 Boom 60 mm X 800 mm No Seal | CP3MLG B-60-800-0B-60-800-0-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO B-60-500-0 Boom 60 mm X 500 mm No Seals