Flat Shipping

Flat Shipping at €24.99 + VAT

DESTACO 891 Pneumatic Power Clamp, Round Bore, 5000 Lb Holding Cap. | AG3QZA 33TV91

DESTACO 891 Pneumatic Power Clamp, 119 Degree, 5000 lb Holding Capacity

Item: AG3QZA Model: 891Cross Ref: 33TV91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,610.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Clamp
Clamp Arm Length5.06"
Clamp Arm StyleCenter
Clamping Arm Torque270 mm
Cylinder Bore2 1/2"
Hand LeverNo
Holding Capacity5000 lbs.
Holding Torque960 lbs.-ft.
Opening Angle119°
Air Connection Center-to-center Distance2 19/25"
Air Connection Size1/8"
Air Connection TypeG
Arm Height1.25"
Arm Length5.06"
Arm Swing Angle119°
Cylinder Bore Size2.5"
IncludesCylinder
Max Air Pressure72 psi
Max Clamping Force5000 lbf.
Overall Height13.37"
Overall Length3"

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)10.16
HS code8466208065

Product Details:

Destaco 891 pneumatic toggle clamp is equipped with an air-actuated cylinder with an input port for connecting to the compressed air source. It then utilises the compressed air to apply clamping pressure for holding the workpiece in place. The non-pivoting cylinder can easily be hard-piped into fixtures. It is ideal for quick clamping applications in the automotive and food & packaging industries. This pneumatic toggle clamp incorporates over centre toggle action linkage with a pneumatic cylinder to provide a device that is easily adaptable for a wide variety of applications. Destaco 891 pneumatic toggle clamp is sensor ready for both round and T-slot style sensors and features an in-built flow restriction system, thereby eliminating the need for external flow controls and ensuring smooth clamping. It is a completely self-contained unit & requires just a single pressure source. This pneumatic clamp features an enclosed design for MIG & spot welding in dirty environments. It comes with hardened bushings & pins at all pivot points for long service life. This replacement clamp is capable of withstanding loads up to 5000 lb and comes equipped with a clamping arm for keeping workpieces safely in place. Destaco 891 pneumatic toggle clamp is equipped with a magnetic piston ring for accurate position sensing and an ergonomic handle grip for utmost operator comfort & reducing hand fatigue. It can be operated at temperatures ranging between -14 & 194 degrees F.

Uses:

Destaco 891 pneumatic power clamp is used for clamping, positioning & holding metal sheets & parts in fixtures and handling systems, in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 891 pneumatic toggle clamp comprises a pneumatic cylinder that features built-in flow controls for smooth operation.
  • It comes with a magnetic piston ring for precise position sensing.
  • This unit features a sensor ready design to accommodate either T-slot or round sensors.
  • Destaco 891 pneumatic power clamp is equipped with a clamping arm for keeping workpieces securely in place.
  • It is capable of holding loads up to 5000 lb.
  • This pneumatic toggle clamp is capable of being operated at temperatures ranging from -14 to 194 degrees F.
  • It features a 90 degree clamping arm for minimising hindrance in the workspace.
  • Destaco 891 pneumatic toggle clamp provides holding torque up to 1300 N-m.

Compatible Accessories:

Standards and Approvals:

  • Destaco 891 pneumatic toggle clamp is constructed in accordance with international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation:

  • Destaco 891 pneumatic power clamp features threaded holes and comes with the ability to mount from front or side of the clamp.

Frequently Asked Questions:

Q. What are pneumatic toggle clamps?

A. Pneumatic toggle clamps feature the same basic design and operation as manual hold down or straight line toggle clamps, but are operated pneumatically. They are completely self contained and require only a pressure source hook up.

Q. Which grease is ideal for Destaco clamps during their rebuilding?

A. A coupling grease like Mobil XTC is perfect for use with Destaco mechanical clamps, while the Magnalube G grease should be used with pneumatic cylinder seals.

Q. What is the holding capacity of a clamp?

A. The holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or similar manufacturing processes.

Q. What does the red colour of Destaco clamp handles signify?

A. There is no such significance of the red colour of the clamp handle, as it only depicts a recognisable area. This helps operators in finding the handle easily & quickly.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is generally less than the stated holding capacity. The actual clamping force depends on various factors including spindle position (clamping arm length), cylinder area, cylinder bore & available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Does Destaco supply any water resistant clamp sensors?

A. Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.

Q. How to specify the right power clamp for a particular application?

A. The most important consideration is the size of the component that you're clamping, the amount of space available in the production process and what kind of access you need to have around the clamp. If you are clamping a very small component and you need to hold it close to the clamp, clearly a small clamp will be required. Secondly, one needs to consider the distance between the pivot point & the length of the clamp arm and the weight of the tooling. In addition, the user must also consider the amount of clamping force or holding force you need the clamp to apply.

Product Variants

ProductModelCylinder BoreHolding TorqueOpening AngleClamping Arm TorqueClamp Bar OpeningMounting OrientationClamp Arm StyleHand LeverPrice
DESTACO 890 Pneumatic Power Clamp, 2.5Mm Bore Size, 5000 Lb Holding Cap. | AJ8BDG 8902 1/2"960 lbs.-ft.96°270 mm180°VerticalCenterNo€1,468.42
DESTACO 861 Pneumatic Power Clamp, 2Mm Bore Size, 3000 Lb Holding Cap. | AJ8BHJ 8612"280 lbs.-ft.119°120 mm90°HorizontalCenterNo€1,173.75
DESTACO 860 Pneumatic Heavy Duty Action Clamp, 180 Degree, 3000 Lb Holding Cap. | AJ8BMA 8602"280 lbs.-ft.96°120 mm180°VerticalCenterNo€1,173.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 891 Pneumatic Power Clamp, 119 Degree, 5000 lb Holding Capacity
€1,610.04 /unit