DESTACO 810-S-LC Replacement Clamp Assembly, Magnetic Piston Ring

Item: AJ8BKQ Model: 810-S-LC
In Stock

Get it by Tuesday, Jun 10

€162.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Clamp
Bar StyleSolid
Clamp Bar Opening99°
Holding Capacity856 lbs.
Mounting OrientationHorizontal
Open Height7.37"

Shipping Info:

Ship weight (kg) 1.8315
Ship height (cm)9.63
Ship length (cm)29.72
Ship width (cm)7.26
Country of OriginUS

Product Details:

Destaco 810-S-LC pneumatic replacement clamp assembly is ideal to fix and hold down workpieces in place and for substituting worn out Destaco 810-S Series toggle clamps in the automotive, aerospace and food & packaging industries. It operates by combining a pneumatic cylinder with the Toggle Lock Plus feature for keeping the clamps mechanically locked, even during total loss of air pressure. It ensures that the over-centre locking condition is maintained & protected against unintentional opening. This clamp is a pneumatic version of Destaco 210 manual toggle clamp. It incorporates a sensor ready design for round or T slot style sensors, and features built in flow restriction for eliminating the need for external flow controls. Destaco 810-S-LC pneumatic clamp employs an air actuated cylinder for applying clamping pressure and holding workpieces in place. This portable pneumatic clamp allows economical use on short run jobs with temporary fixturing. It is completely self contained & requires only a pressure source for safety, when operating at temperatures ranging from -14 to 194 degrees Fahrenheit at pressure up to 145 psi. The clamp has an air port size of 1/8 NPT for leak free connection. The 810-S-LC clamp is compatible with quick disconnect (2 mm and 5 mm) extension cables (CABL-010 & CABL-013, respectively).

Uses:

This Destaco 810-S-LC pneumatic toggle clamp assembly offers a broad combination of features, making it adaptable to applications such as welding, assembling, fixturing and testing, in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 810-S-LC pneumatic replacement clamp assembly features built-in flow controls to eliminate external flow controls.
  • It is sensor ready for round or T slot style cylinders to provide low profile mounting and easy fitting.
  • The unit comes with the Toggle Lock Plus safety feature to keep the clamp mechanically locked, even under total loss of air pressure, as well as ensure prevention from accidental opening of the clamp.
  • It is integrated with a magnetic piston ring for position sensing.
  • The clamp can operate at temperatures ranging from -14 to 194 degrees Fahrenheit, at pressures up to 145 psi.
  • This 810-S-LC pneumatic replacement clamp assembly features a solid bar clamping arm for keeping workpieces securely in place and to provide ease-of-clamping.

Compatible Accessories:

  • Destaco 810-S-LC: These replacement clamps accommodate either round (810169) or T-slot (8EA-109-1) sensors.
  • Destaco CABL-010 & CABL-013: These 810-S-LC clamps are compatible with quick disconnect (2 mm and 5 mm) extension cables (CABL-010 & CABL-013, respectively) to provide flexible adjustments of length & height. They are designed for areas where multiple clamping points are required.

Standards and Approvals:

    This 810-S-LC pneumatic toggle clamp is ISO 9001:2015 and ISO 14001:2015 certified.

Installation:

  • This Destaco 810-S-LC pneumatic toggle clamp comes with a flanged base having threaded mounting holes that help the unit to be easily installed to surfaces.

Frequently Asked Questions:

Q. What are pneumatic clamps?

A.Destaco pneumatic clamps are portable units designed for quick clamping, for repetitive production operations and temporary fixturing.

Q. How does a pneumatic hold down toggle clamp work?

A. The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Q. Does Destaco also supply any water resistant clamp sensors?

A. Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Product Variants

ProductModelClamp Arm StyleCylinder BoreClamp Bar OpeningMounting OrientationBar StyleDuty CycleOpen HeightHeight Under Clamp ArmPrice
DESTACO 810-S-RC Pneumatic Toggle Clamp, 99 Degree, Horizontal Mounting | AJ8AZW 810-S-RCSolid Bar1.57"99°HorizontalSolidFair/Medium-1.79"€76.01
DESTACO 810-U-RC Pneumatic Toggle Clamp, 99 Degree | AJ8BEW 810-U-RCU Bar1.57"99°Horizontal-Fair/Medium-1.79"€95.21
DESTACO 810-U-LC Pneumatic Toggle Clamp, 7.37 Inch Open Height, Horizontal | AJ8BGL 810-U-LC--99°HorizontalSolid-7.37"-€162.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 810-S-LC Replacement Clamp Assembly, Magnetic Piston Ring
€162.96 /unit