Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DESTACO 8071 Pneumatic Hold Down Clamp, U-Bar Arm, 450 Lb Holding Cap. | AC8PJA 3CXJ3

DESTACO 8071 Pneumatic Hold Down Clamp, 450 lb Holding Capacity, Steel

Item: AC8PJA Model: 8071Cross Ref: 3CXJ3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€830.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Hold Down Clamp
Clamp Arm Length2 18/25"
Clamp Arm StyleU Bar
Cylinder Bore1.57"
Duty CycleExcellent/High
Exerting Force496 lbs.
Holding Capacity450 lbs.
MaterialSteel
Max. Input Air Pressure145 psi
Operating Temp.-10°C to +90°C
Port Size1/8"
Air Connection Center-to-center Distance1 14/25"
Air Connection Size1/8"
Air Connection TypeNPT
Arm Height1.65"
Arm Length2.72"
Arm Swing Angle90°
Body MaterialSteel
Body Mounting TypeT Slot Framing
Cylinder Bore Size1.57"
IncludesFlanged Washers 507107
Max Air Pressure80 psi
Max Clamping Force496 lbf.
Mounting Hole Size1/8"
Operating Temperature - Maximum194°F
Operating Temperature - Minimum-14°F
Overall Height2 3/25"
Overall Length10.74"
Overall Width2.81"

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)7.62
HS code8205700090
Country of OriginUS

Product Details:

Destaco 8071 pneumatic hold down clamp is used for holding down workpieces in the automation, aerospace, food & packaging, and automotive industries. This clamp is equipped with a magnetic piston ring that accurately detects the piston position during clamping operations. This hold down clamp employs an air actuated cylinder for applying clamping pressure & holding the workpiece in place. Destaco 8071 pneumatic hold down clamp features an enclosed design, making it ideal for MIG & spot welding in dirty environments. This portable pneumatic clamp is self contained, requires only a pressure source for safety and allows economical use on short run jobs with temporary fixturing. Destaco 8071 pneumatic toggle clamp has a non pivoting cylinder that can be hard piped into fixtures, and is compatible with round & T slot style sensors. This pneumatic hold down clamp is actuated by a double acting pneumatic cylinder with a maximum clamping pressure of 145 psig. Destaco 8071 pneumatic hold down clamp is incorporated with U bar clamping arm configuration for easy attachment of the arm extension and allows bar opening up to 90 degrees. This pneumatic hold down clamp is capable of holding loads up to 450 lb and can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit.

Uses:

Destaco 8071 pneumatic hold down clamp is designed for the automation, aerospace, food & packaging, and automotive industries for fixturing, testing, automotive part assembing and light duty welding.

Features:

  • Destaco 8071 pneumatic toggle clamp features a sensor ready design to accommodate round or T slot style sensors.
  • This pneumatic hold down clamp is capable of being operated at temperatures ranging from -10 to 90 degrees Celcius.
  • It allows bar opening up to 90 degrees.
  • Destaco 8071 pneumatic toggle clamp comes equipped with a magnetic piston ring for precise piston position sensing.
  • This hold down clamp offers built in flow restriction for eliminating the requirement for external flow controls.
  • Destaco 8071 pneumatic hold down clamp can hold loads up to 450 lb.

Compatible Accessories:

  • Destaco 507107: These flanged washers are used with Destaco 8071 pneumatic hold down clamp for maintaining sufficient load to tighten gaskets and bolts of a flange during clamping. They are made of steel to provide structural rigidity and resist corrosion on exposed surfaces.
  • Destaco 810169: These extension cordsets and coupling nuts are designed to be installed on cylinders having 4 mm round grooves. They are operated by a magnetic ring fixed on the clamp's cylinder. These unit feature an LED for hassle free set up and are capable of being operated at temperatures ranging from -10 to 60 degrees Celcius.
  • Destaco 8EA-109-1: These T slot reed switches with a quick disconnect cable are equipped with an LED for easy set up and can be operated at temperatures between -14 and 140 degrees Fahrenheit.

Standards and Approvals:

  • Destaco 8071 pneumatic hold down toggle clamp meets ISO 9001:2015 and ISO 14001:2015 standards to deliver high quality clamping services.

Installation:

  • Destaco 8071 pneumatic toggle clamp features a pair of mounting holes on the base plate for quick & secure installation on flat surfaces / workbenches.

Frequently Asked Questions:

Q. What is the holding capacity of a clamp?

A. The holding capacity or holding force signifies the capability of a clamp to hold down mechanical equipment or sheet metal during automotive part assembling or manufacturing processes.

Q. What is a pneumatic toggle clamp?

A. Pneumatic toggle clamps utilise compressed air rather than mechanical force for applying clamping force to hold workpieces in place. They get actuated with a double acting pneumatic cylinder.

Q. How does a pneumatic hold down toggle clamp work?

A. The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Q. Does Destaco also supply any water resistant clamp sensors?

A. Yes, Destaco also offers inductive sensors designed in accordance with IP65 standards to provide protection from powerful hydraulic jets, dust & heavy rain.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What are the advantages of power clamps?

A. Power clamps offer the ability to control clamping force, increase productivity & production, provide consistent & efficient services for repetitive production operations, and support workpieces that adjust automatically.

Q. What does clamping pressure mean?

A. The holding power or clamping pressure of a toggle clamp is a crucial factor to take into account before starting an application. The operator has to place the right amount of pressure on the workpiece while clamping. We suggest not to exceed the recommended pressure because it may tremendously damage your workpiece. In addition, too little weight is also not ideal.

Product Variants

ProductModelCylinder BoreExerting ForceOpen HeightClamp Arm StyleDuty CycleClamp Bar OpeningMounting OrientationMax. Input Air PressurePrice
DESTACO 8021 Pneumatic Toggle Clamp, U-Bar, 390 Lb Holding Cap. | AC8PHZ 3CXJ2 80211.26"169 lbs.-U BarExcellent/High--145 psi€685.27
DESTACO 8021-UE Pneumatic Toggle Clamp, 4.44 Inch Open Height, 390 Lb Holding Cap. | AJ8BGQ 8021-UE1.26"169 lbs.4 11/25"U BarExcellent/High90°Horizontal-€315.44
DESTACO 8071-UE Pneumatic Toggle Clamp, 5.12 Inch Open Height, 450 Lb Holding Cap. | AJ8BGT 8071-UE1.57"496 lbs.5 3/25"U BarExcellent/High90°Horizontal-€391.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 8071 Pneumatic Hold Down Clamp, 450 lb Holding Capacity, Steel
€830.93 /unit