DESTACO 807-S Pneumatic Toggle Clamp, 5.83 Inch Open Height, 103 Degree, 500 Lb Holding Cap. | AJ8BLL

DESTACO 807-S Pneumatic Toggle Clamp, 1/8 Inch NPT Port, 500 lb Capacity

Item: AJ8BLL Model: 807-S
In Stock

Get it by Tuesday, Jun 10

€341.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Hold Down Clamp
Clamp Arm Length3.13"
Clamp Arm StyleSolid Bar
Clamp Bar Opening103°
Cylinder Bore1.26"
Duty CycleFair/Medium
Holding Capacity500 lbs.
Mounting OrientationHorizontal
Open Height5.83"
Operating Temp.-10°C to +90°C
PortStandard Type

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)7.62
Ship length (cm)23.7
Ship width (cm)5.23
Country of OriginUS

Product Details:

Destaco 807-S pneumatic hold down action clamp is designed for holding / clamping workpieces in place. Destaco pneumatic toggle clamp is an ideal choice for assembly & welding operations for light duty clamping in metalworking & woodworking applications. Its magnetic ring piston enables precise piston position sensing, thereby ensuring accurate clamping. This toggle clamp has a pneumatic cylinder that features built in flow control to ensure smooth clamping throughout the operation. It features a solid style clamping bar that is designed for preventing the workpiece from slipping or moving mid operation. Its flanged base features two pairs of mounting holes and screws that can be used to fasten the clamp on a flat surface / workbench. In situations, where the clamp needs to be removed or relocated, it can be easily removed just by unscrewing 4 screws using a simple screwdriver. Destaco 807 Series clampsare also available in U style clamping arm variants on Raptor Supplies.

Uses:

Destaco 807-S pneumatic hold down action clamp is suitable for light duty pneumatic clamping in welding & assembly applications.

Features:

  • Destaco 807-S pneumatic hold down action clamp features a pneumatic cylinder that features built in flow control for ensuring smooth clamping throughout the operation.
  • It features a solid style clamping bar that is designed for preventing the workpiece from slipping or moving mid operation.
  • Destaco pneumatic hold down action clamp's flanged base features two pairs of mounting holes and screws that can be used to fasten the clamp on a flat surface / workbench.
  • It comes with a magnetic ring piston that enables accurate piston position sensing for precise clamping.

Compatible Accessories:

  • Destaco 207105 bolt retainer is used for replacing broken / worn out retainers on Destaco 807-S pneumatic hold down action clamps.
  • Destaco 802450-32-1-00 replacement seal kit is used for replacing worn out / damaged seal on Destaco 807-S pneumatic hold down clamp's pneumatic cylinder.
  • Destaco CABL-010 quick disconnect extension cable is used to connect to clamp's sensor.
  • Destaco 810169 round reed switch is a sensor that is used for sensing the position of the clamp's piston.
  • Destaco 8EA-109-1 T-slot reed switch is a sensor that is used for sensing the position of the clamp's piston.

Standards and Approvals:

  • Destaco 807-S pneumatic hold down action clamp is manufactured in compliance with ISO 9001:2015 & ISO 14001:2015 international industry standards .

Installation:

  • Destaco 807-S pneumatic hold down action clamp features two pairs of mounting holes on the base and can be installed on flat surface / workbench. In situations, where the clamp needs to be removed or relocated, it can be easily removed just by unscrewing 4 screws using a simple screwdriver.

Frequently Asked Questions:

Q. Does the brand offer pneumatic hold down toggle clamps in other styles?

A. Yes, apart from Destaco 807-S, solid bar style pneumatic hold down clamp, the brand also offers U bar style pneumatic clamps as well(Destaco 807-U pneumatic clamp).

Q. What is a pneumatic toggle clamp?

A. Destaco pneumatic hold down toggle clamps are pneumatically operated clamps that are used for various applications including welding, woodworking, tensioning devices and for assembly & testing operations.

Q. How do vertical hold down toggle clamps work?

A. Pneumatic hold down action clamps, such as Destaco 807-S clamp, feature a pneumatic cylinder with piston type configuration, an air supply line is fed to the clamp cylinder through an input port. A hands free clamping operation is achieved by adjusting the input air supply.

Q. What does holding capacity mean in terms of clamps?

A. The holding force or holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Are Destaco clamps rust resistant?

A. Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

Q. Does the brand offer pneumatic hold down clamp in other configurations?

A. Yes, users can also choose from a wide variety of light & medium duty pneumatic clamps that are available in a range of configurations, styles and constructions (aluminium / steel).

Product Variants

ProductModelClamp Arm StylePortCylinder BoreDuty CycleClamp Bar OpeningMounting OrientationOpen HeightMax. Input Air PressurePrice
DESTACO 807-U Pneumatic Hold Down Clamp, Flanged Washers, Sensor Ready | AC8PHW 3CXH8 807-UU BarStandard1.26"Fair/Medium---80 psi€194.92
DESTACO 807-SE Pneumatic Toggle Clamp, 500 Lb Holding Cap. | AJ8AXR 807-SESolid BarG Type1.26"Fair/Medium103°Horizontal5.83"-€196.31
DESTACO 807-UE Toggle Clamp, Built-In Flow Restriction, Sensor Ready | AJ8AZK 807-UEU BarG Type1.26"Fair/Medium103°Horizontal5.83"-€237.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 807-S Pneumatic Toggle Clamp, 1/8 Inch NPT Port, 500 lb Capacity
€341.89 /unit