DESTACO 5150-MBR Straight Line Action Clamp, Soild Base With Toggle Lock Plus, 5800 Lb | AJ8AXG

DESTACO 5150-MBR Straight Line Action Clamp, 5800 lb Holding Capacity

Item: AJ8AXG Model: 5150-MBR
In Stock

Get it by Tuesday, Jun 17

€179.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Line Action Clamp
Handle Opening125°
Handle StyleStraight
Holding Capacity5800 lbs.
MaterialSteel
Mounting BaseSolid
Overall Height3.19"
Overall Length5 6/25"
PlungerSquare
Plunger Height1.14"
Plunger Thread SizeM12
Toggle Lock PlusYes

Shipping Info:

Ship weight (kg) 1.206
Ship height (cm)9.22
Ship length (cm)28.52
Ship width (cm)7.59
Country of OriginUS

Product Details:

Destaco 5150-MBR straight line action clamp is designed for applying clamping force sideways rather than from the top, securing workpieces in limited space applications. This straight line action clamp is perfect for applications like welding, testing, fixturing, CNC machining, plastic injection molding, woodworking, metalworking, automotive part assembling and staking / light pressworking of industrial equipment. Destaco 5150-MBR straight line action clamp has a round plunger that accommodates hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 5150-MBR straight line clamp features a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. This straight line action clamp is capable of being locked in both retracted & extended positions and has a solid base for easy & quick installation. Destaco 5150-MBR straight line action clamp features steel construction with black oxide finish for structural rigidity & resisting corrosion on exposed surfaces. This straight line action clamp is capable of withstanding loads up to 5800 lb and is compatible with the brand's 220203-M spindle to provide high performance automation, workholding and containment solutions, as well as optimum clamping force.

Uses:

Destaco 5150-MBR straight line action clamp is used for applications like welding, fixture checking, assembling automotive parts and tensioning devices in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 5150-MBR straight line action clamp provides reverse handle action to keep the handle out of the work zone.
  • This straight line action clamp features steel construction with black oxide finish for structural rigidity and resisting corrosion on exposed surfaces.
  • Destaco 5150-MBR straight line action clamp is capable of being locked in both extended & retracted positions.
  • This straight line action clamp has a solid base with mounting holes for quick & secure installation.
  • Destaco 5150-MBR straight line action clamp can withstand loads up to 5800 lb.

Compatible Accessories:

  • Destaco 220203-M: These Destaco hex head spindles are recommended for the brand's 5133-MB Series heavy duty straight line action clamps to provide high performance workholding, automation and containment solutions, as well as maximum clamping force. They include jam nuts and lock nuts to facilitate easy and secure installation. These fully threaded spindles have a plain hexagonal head and feature zinc plating to protect the clamps from damage caused by abrasion / twisting / flexing.

Standards and Approvals:

  • Destaco 5150-MBR straight line action clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation:

  • Destaco 5150-MBR straight line action clamp has a solid base with mounting holes for easy & quick installation.

Frequently Asked Questions:

Q. How does a straight line action clamp work?

A. A straight line clamp includes a sliding plunger to provide straight line clamping action. The plunger can be locked in either pulling or pushing direction for holding workpieces.

Q. How to choose the right straight line action clamp?

A. Destaco clamps have steel or stainless steel construction and are available in variants having flange, narrow flange, straight or solid base mounting styles for easy installation. These clamps are available in varying holding capacities to denote the maximum external force that a clamp in the locked position can resist safely, without getting deformed permanently. Straight line action clamps also feature imperial or metric plunger threads for secure installation. The customers should choose clamps on the basis of distance travelled by plungers in their extended position.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What does the clamp's holding capacity mean ?

A. The clamp's holding capacity or holding force is basically the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Does Destaco supply any water resistant clamp sensors?

A. Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Product Variants

ProductModelPlunger HeightPlunger Thread SizeMounting BaseToggle Lock PlusOverall HeightHolding CapacityMaterialPlungerPrice
DESTACO 5150-R Straight Line Action Clamp, Hardened Square Plunger | AJ8AXE 5150-R1.38"1/2"-13FlangeYes3.42"5800 lbs.SteelSquare€177.91
DESTACO 5150-MB Straight Line Action Clamp, Soild Base, 5800 Lb Holding Cap. | AJ8AXF 5150-MB1.14"M12SolidNo3 2/5"5800 lbs.SteelSquare€140.04
DESTACO 5150-MR Heavy Duty Straight Line Action Clamp, Black Oxide Finish | AJ8AXH 5150-MR1.38"M12FlangeYes3.42"5800 lbs.SteelSquare€208.68
DESTACO 5150-M Straight Line Clamp, M12 Plunger Thread, 5800 Lb Cap. | AJ8AYV 5150-M1.38"M12FlangeNo3.63"5800 lbs.SteelSquare€126.48
DESTACO 5150-B Heavy Duty Straight Line Action Clamp, Hardened Bushings | AJ8BFH 5150-B1.14"1/2"-13SolidNo3 2/5"5800 lbs.SteelSquare€113.84
DESTACO 5150 Straight Line Clamp, Hardened Square Plunger, Flanged Base | AJ8BFU 51501.38"1/2"-13FlangeNo3.63"5800 lbs.SteelSquare€109.99
DESTACO 5150-BR Straight Line Action Clamp, Solid Base With Toggle Lock, 5800 Lb Holding Cap. | AJ8BGX 5150-BR1.14"1/2"-13SolidYes3.19"5800 lbs.SteelSquare€187.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 5150-MBR Straight Line Action Clamp, 5800 lb Holding Capacity
€179.93 /unit