DESTACO 344-M-25 Pull Action Latch Clamp, Steel, Flanged Base, 2000 lb Capacity

Item: AJ8AVZ Model: 344-M-25
In Stock

Get it by Tuesday, Jun 10

€70.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Clamp
Bar Width (in.)1 3/4"
Base Length1.94"
Base Width2 3/25"
Handle StyleStraight
Holding Capacity2000 lbs.
Hook Adjustble Range25 mm
Hook TypeU-Hook (Vertical)
MaterialSteel
Mounting BaseFlange
Overall Height7 1/4"
Overall Length6.756"
Toggle Lock PlusNo

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)8.61
Ship length (cm)14.66
Ship width (cm)4.45
Country of OriginUS

Product Details:

Destaco 344-M-25 pull action latch clamp provides quick latching or clamping of lids or access covers onto drums / containers / vessels and works similarly to latch-on fishing tackle boxes. It is capable of holding loads up to 2000 lb and applies force in a direct, straight-line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp. Destaco 344-M-25 pull action latch clamp comes equipped with a flanged base having threaded holes for easy and secure mounting. It is also supplied with a latch plate & a thumb control lever for convenient & flexible single handed operation. Destaco 344-M-25 hook close clamp can mount vertically from behind, with the handle in the back & locked position, thereby preventing components from falling forwards. This Destaco clamp has a 25 mm longer hook than the standard length and features steel construction for structural rigidity. It is configured with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it suitable for closing objects such as latching doors and molding closures.

Uses:

This Destaco 344-M-25 pull action latch clamp is utilised for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 344-M-25 pull action latch clamp incorporates an over-centre toggle action for firm hold against heavy forces like those generated in plastic molding operations.
  • The patented thumb control lever provides flexible single handed operation.
  • It comes with a threaded U hook that allows hassle free adjustments.
  • This Destaco pull action latch clamp has an equipped lock out hole for pin or lock functions.
  • Destaco 344-M-25 clamp is equipped with a fixed stop that automatically limits handle travel at various clamping positions.
  • It is capable of holding loads up to 2000 lb.
  • This closing clamp has an ergonomic handle grip to minimise fatigue.

Compatible Accessories:

  • Destaco 344101: These replacement latch plates are used with the brand's 344-M-25 pull action latch clamp to provide tight closure upon pressing the handle.

Standards and Approvals:

  • Destaco 344-M-25 pull action latch clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamps.

Installation:

  • Destaco 344-M-25 pull action latch clamp has a flanged base that comes with threaded holes for easy and secure installation onto flat surfaces / workbenches using simple screwing.
  • This 344-M-25 clamp can be removed and installed at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions:

Q. How do Destaco 344 Series pull action latch clamps work?

A. These pull action latch clamps depend on 3 main components - a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.

Q. What does the clamp's holding capacity signify?

A. The clamp's holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Does Destaco supply any water resistant clamp sensors?

A. Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Product Variants

ProductModelBase LengthHandle StyleBar Width (in.)Base WidthHook TypePrice
DESTACO 344-M-50 Pull Action Latch Clamp, 7.74 Inch Length, 7.25 Inch Height | AJ8AWA 344-M-501.94"Straight1 3/4"2 3/25"U-Hook (Vertical)€121.15
DESTACO 344-M-100 Pull Action Latch Clamp, 9.71 Inch Length, 2000 Lb Holding Cap. | AJ8BEZ 344-M-1001.94"Straight1 3/4"2 3/25"U-Hook (Vertical)€121.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 344-M-25 Pull Action Latch Clamp, Steel, Flanged Base, 2000 lb Capacity
€70.07 /unit