DESTACO 331-R-M-25 Pull Action Latch Clamp, 7.58 Inch Length, 2.01 Inch Height, 700 Lb Holding Cap. | AJ8BFK

DESTACO 331-R-M-25 Pull Action Latch Clamp, Flanged Base, 700 lb Holding Capacity

Item: AJ8BFK Model: 331-R-M-25
In Stock

Get it by Tuesday, Jun 17

€53.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Clamp
Bar Width (in.)1"
Base Length1 14/25"
Base Width1.74"
Handle StyleStraight
Holding Capacity700 lbs.
Hook Adjustable Range25 mm
MaterialSteel
Mounting BaseFlange
Overall Height2.01"
Overall Length7.579"
Toggle Lock PlusYes

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)5
Ship length (cm)15.42
Ship width (cm)1.73
Country of OriginUS

Product Details:

Destaco 331-R-M-25 pull action latch clamp is designed for quick clamping of doors, lids or access covers onto drums / containers / vessels. It is capable of holding loads up to 700 lb and features a flanged base with threaded holes for easy installation. The clamp is equipped with Destaco Toggle Lock Plus safety mechanism that acts as a secondary locking system. This pull action clamp is also supplied with a latch plate and a thumb control lever for flexible single handed operation. The pull action latch clamp works similarly to latch-on fishing tackle boxes. It is equipped with a handle that is appropriately aligned with the opposing latch and hence, the handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 331-R-M-25 pull action latch clamp applies force in a direct, straight-line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp. Additionally, the clamp can be mounted vertically with the handle in the back & locked position, to prevent components from falling forwards. This Destaco clamp has a 25 mm longer hook than the standard length.

Uses:

This Destaco 331-R-M-25 pull action latch clamp is ideal for common applications such as molding, assembly and closures for doors, lids or covers, in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 331-R-M-25 pull action latch clamp incorporates an over-centre toggle action for firm hold against heavy forces such as those generated in plastic molding operations.
  • It comes with a threaded U hook that allows hassle free adjustment.
  • This closing clamp has an ergonomic handle grip to minimise fatigue.
  • Destaco pull action latch clamp is equipped with a fixed stop that automatically limits handle travel at various clamping positions.
  • This clamp has an equipped lock out hole for pin or lock.
  • It has a patented thumb control lever to provide easy one handed operation.
  • This Destaco 331-R-M-25 pull action latch clamp is equipped with the Toggle Lock Plus mechanism to prevent accidental opening due to vibrations.

Compatible Accessories:

  • Destaco 331005: These replacement latch plates are used with the brand's 331-R-M-25 pull action latch clamp to provide tight closure upon pressing the handle.

Standards and Approvals:

    Destaco 331-R-M-25 pull action latch clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation:

  • Destaco 331-R-M-25 pull action latch clamp has a flanged base with threaded holes for quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • This pull action latch clamp can be removed and installed at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions:

Q. What is the Toggle Lock Plus mechanism?

A. Destaco clamps feature the Toggle Lock Plus mechanism to prevent accidental opening of clamps.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What does the clamp's holding capacity signify?

A. The clamp's holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Does Destaco supply any water resistant clamp sensors?

A. Yes, Destaco supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

Q. Does Raptor Supplies also offer Destaco horizontal handle toggle clamps?

A. Yes, Raptor Supplies also offers horizontal handle toggle clamps for holding workpieces in place with the help of a horizontal lever handle that lays flat when the clamp is engaged.

Product Variants

ProductModelMaterialOverall LengthHook Adjustable RangeTypeMounting BaseToggle Lock PlusOverall HeightHandle StylePrice
DESTACO 331-RSS Pull Action Latch Clamp, Flange Base, U-Hook, Toggle Lock Plus, 700 Lb | AC8PGR 3CXE8 331-RSSStainless Steel6.07"22.1 mmHorizontalFlangeYes2.01"-€85.98
DESTACO 331-R Latch Clamp, U Bolt Arm, Toggle Lock Plus, Thumb Lever | AC8PHA 3CXF7 331-RSteel6.07"22.1 mmHorizontal With Release LeverFlangeYes2.01"-€48.03
DESTACO 331-R-M-100 Pull Action Latch Clamp, 10.53 Inch Length, 2.01 Inch Height, 700 Lb | AJ8BKF 331-R-M-100Steel10.531"100 mm-FlangeYes2.01"Straight€116.20
DESTACO 331-R-M-50 Pull Action Latch Clamp, 8.56 Inch Length, 700 Lb Holding Cap. | AJ8BMC 331-R-M-50Steel8.563"50 mm-FlangeYes2.01"Straight€55.46
DESTACO 331-RSS-M-25  | CW3FFM 331-RSS-M-25Stainless Steel---FlangeYes--€95.87
DESTACO 331-RSS-M-50  | CW3FFN 331-RSS-M-50Stainless Steel---FlangeYes--€98.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 331-R-M-25 Pull Action Latch Clamp, Flanged Base, 700 lb Holding Capacity
€53.80 /unit