DESTACO 323-SS-M-50  | CW3FEU

DESTACO 323-SS-M-50 Pull-Action Latch Clamp

Item: CW3FEU Model: 323-SS-M-50
In Stock

Get it by Tuesday, Jun 10

€39.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Clamp
Holding Capacity360 lbs.
MaterialStainless Steel
Mounting BaseFlange
Toggle Lock PlusNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.79
Ship length (cm)15.8
Ship width (cm)3.02

Product Variants

ProductModelMaterialMounting BaseToggle Lock PlusArmOverall LengthOverall HeightHook Adjustable RangeDiameterPrice
DESTACO 323-SS Pull Action Latch Clamp, Flange Base, Horizontal U-Hook, 360 Lb Holding Cap. | AC8PGM 3CXE4 323-SSStainless SteelFlangeNoU Bolt3 22/25"1.19"10.7 mm0.17"€43.79
DESTACO 323 Pull Action Latch Clamp, 1.180-In Drawing Movement, Manual Action | AC8PKH 3CXN9 323SteelFlangeNoU Bolt3 22/25"1.19"10.7 mm0.17"€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 323-SS-M-50 Pull-Action Latch Clamp
€39.18 /unit