DESTACO 323-RSS Pull Action Latch Clamp, With Toggle Lock, 360 Lb Holding Cap. | AJ8AYM

DESTACO 323-RSS Pull Action Latch Clamp, Flanged Base, 360 lb Load Capacity

Item: AJ8AYM Model: 323-RSSCross Ref: 36C640
In Stock

Get it by Tuesday, Jun 17

€74.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLatch Clamp
Bar Width (in.)3/4"
Base Length1.02"
Base Width1.1"
Handle StyleStraight
Holding Capacity360 lbs.
Hook Adjustable Range10.7 mm
MaterialStainless Steel
Mounting BaseFlange
Overall Height1.19"
Overall Length4 1/4"
Toggle Lock PlusYes

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)3.02
Ship length (cm)9.86
Ship width (cm)1.91
Country of OriginUS

Product Details:

Destaco 323-RSS pull action latch clamp is designed for quick clamping of doors, lids or access covers onto drums / containers / vessels. It is equipped with a handle that is appropriately aligned with the opposing latch. The handle can be pulled back down into the locking position, making it ideal for closing objects such as mold closures and latching doors. Destaco 323-RSS pull action latch clamp applies the force in a direct, straight line direction that allows the unit to toggle in the forward and rear positions. This is particularly useful in situations where the operator occasionally requires the clamp, rather than to push forward and apply the force, to pull forward and apply the force. Additionally, this latch clamp offers an advantage when the clamp is mounted vertically with the handle in the back position, stopping components from falling forwards as the handle is behind the component in the locked position. Destaco 323-RSS pull action latch clamp is capable of holding loads up to 360 lb and features a flanged base with threaded holes for secure installation. It comes with the Toggle Lock Plus feature to prevent accidental opening of the clamp. This pull action latch clamp is also supplied with a latch plate and a thumb control lever for flexible single handed operation. You can order this latch clamps with longer hooks (25, 50 & 100 mm), by simply adding -M-25, -M-50 or -M-100 at the end of the model number.

Uses:

Destaco 323-RSS pull action latch clamp is used for common applications such as molding, assembly and closures for doors, lids or covers in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 323-RSS pull action latch clamp comes with the Toggle Lock Plus feature to prevent accidental opening due to vibrations.
  • This pull action latch clamp is integrated with threaded U hooks for easy adjustment.
  • Destaco 323-RSS pull action latch clamp has an ergonomic handle grip to minimise fatigue.
  • This Destaco pull action latch clamp is equipped with a fixed stop that automatically limits handle travel at various clamping positions.
  • It has a patented thumb control lever that provides one handed operation.
  • Destaco 323-RSS pull action latch clamp is capable of holding loads up to 360 lb.

Standards and Approvals:

  • Destaco 323-RSS pull action latch clamp comes with the Toggle Lock Plus feature to prevent accidental opening due to vibrations.
  • This pull action latch clamp is integrated with threaded U hooks for easy adjustment.
  • Destaco 323-RSS pull action latch clamp has an ergonomic handle grip to minimise fatigue.
  • This Destaco pull action latch clamp is equipped with a fixed stop that automatically limits handle travel at various clamping positions.
  • It has a patented thumb control lever that provides one handed operation.
  • Destaco 323-RSS pull action latch clamp is capable of holding loads up to 360 lb.

Frequently Asked Questions:

Q. What is the importance of a latch clamp?

A. Destaco latch clamps firmly hold down workpieces and keep them stationary, without being interrupted by recurring movements of the project you are working on.

Q. How do latch clamps work?

A. These pull action latch clamps depend on 3 main components: a handle for operating the tool, a clamping arm for contact point between the work item & clamp, and a base for attaching the clamp to the surface. Once the simple linkage system of the clamp is put in the over-centre position, the handle is pulled horizontally for creating force parallel to the base and squeeze-holding the work items.

Q. Does Destaco offer latches separately for clamps?

A. Yes, Destaco offers latch plates to easily replace worn out or obsolete latches, thereby ensuring that projects do not suffer. These latch plates are available in carbon steel and stainless steel variants.

Q. What does clamping force mean?

A. Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. Does the brand's clamp handle colour mean anything?

A. No, Destaco clamp handle colours do not offer any real significance. The colour basically helps the operators recognise where the operating handle is, and when or where it should be grabbed while clamping the workpieces.

Q. Can Destaco's handle grips be removed from their clamps?

A. In general, Destaco handle grips can be detached by sliding them off. However, some grips would have to be cut off as they are vinyl dipped to fit the contour of the underlying handle design.

Product Variants

ProductModelOverall LengthMaterialHook Adjustable RangeMounting BaseToggle Lock PlusOverall HeightHandle StyleBase LengthPrice
DESTACO 323-RSS-M-50 Pull Action Latch Clamp, 6.22 Inch X 1.19 Inch, 1.02 Inch 1.1 Inch Base Size | AJ8AUU 323-RSS-M-506.216"Stainless Steel50 mmFlangeYes1.19"Straight1.02"€138.60
DESTACO 323-RSS-M-100 Pull Action Latch Clamp, 8.19 Inch Length, 1.19 Inch Height, 1.1 Inch Base Width | AJ8AUV 323-RSS-M-1008.185"Stainless Steel100 mmFlangeYes1.19"Straight1.02"€143.82
DESTACO 323-R-M-25 Pull Action Latch Clamp, 5.23 Inch Length, 360 Lb Holding Cap. | AJ8AUW 323-R-M-255.232"Steel25 mmFlangeYes1.19"Straight1.02"€86.15
DESTACO 323-R-M-50 Pull Action Latch Clamp, 6.22 Inch X 1.19 Inch, 1.02 Inch X 1.1 Inch Base Size | AJ8AVU 323-R-M-506.216"Steel50 mmFlangeYes1.19"Straight1.02"€39.52
DESTACO 323-RSS-M-25 Pull Action Latch Clamp, 5.23 Inch X 1.19 Inch, 1.02 Inch X 1.1 Inch Base Size | AJ8AVV 323-RSS-M-255.232"Stainless Steel25 mmFlangeYes1.19"Straight1.02"€143.82
DESTACO 323-R-M-100 Pull Action Latch Clamp, 8.19 Inch Length, 1.19 Inch Height, 360 Lb Holding Cap. | AJ8AZA 323-R-M-1008.185"Steel100 mmFlangeYes1.19"Straight1.02"€39.81
DESTACO 323-R Pull Action Latch Clamp, Flange Base, U-Hook, 360 Lb Load Cap | AJ8BLY 323-R4 1/4"Steel10.7 mmFlangeYes1.19"Straight1.02"€40.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 323-RSS Pull Action Latch Clamp, Flanged Base, 360 lb Load Capacity
€74.52 /unit