Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DESTACO 247-S Hold-Down Toggle Clamp, Flanged Base, Solid Bar, 1000 Lb Holding Cap. | AJ8BJX

DESTACO 247-S Vertical Hold Down Clamp, Solid Bar Clamp Arm, 1000 lb

Item: AJ8BJX Model: 247-SCross Ref: 28RU09
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Hold Down Clamp
Bar Width (in.)0.87"
Base Length2"
Base Width2 13/25"
Clamp Arm Length7.02"
Clamp Arm StyleSolid Bar
Clamp Bar Opening120°
HandleVertical
Handle Opening67°
Handle StyleStraight
Height Under Clamp Arm1.98"
Holding Capacity1000 lbs.
MaterialSteel
Mounting BaseFlange
Overall Height8.86"
Overall Length6 22/25"
Toggle Lock PlusNo
TypeVertical
Accommodates Workpiece VariationNo
Arm Length4.89"
Arm StyleSolid Bar
Base Mounting StyleFlange
Body MaterialSteel
Clamp Arm Opening Angle120°
Fastener Thread Size5/16"
Handle MaterialSteel with Plastic Cover
Handle OrientationVertical
Height Under Arm1.98"
Holding Capacity - Maximum1000 lbf.
Includes Locking HandleNo
Mounting Holes Center To Center - Long Side1.77"
Mounting Holes Center To Center - Short Side1.26"
Overall Depth8.86"
Overall Width2 13/25"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)17.04
Ship length (cm)17.78
Ship width (cm)4.29
Country of OriginUS

Product Details:

Destaco 247-S vertical hold down clamp applies downward clamping force by increasing the applied load via toggle mechanisms. This model features a fixed design to secure & loosen workpieces without moving the clamp itself. This clamp offers a stationary alternative to removable C clamps or spring clamps when securing material to a work surface. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. Destaco 247-S vertical toggle clamp comprises accurately machined components that have hardened and ground pivot pins and bushes. It has an ergonomically designed handle to minimise strain and pain while working. The lever handle engages & releases the clamping head, which holds a workpiece onto a worktable. Destaco 247-S vertical hold down toggle clamp offers the clamping ability to reduce necessary fixtures for a particular application. It can easily adapt to workpieces of different heights. This vertical hold down toggle clamp is virtually maintenance-free and only requires a few drops of lubricating oil to keep the unit in excellent condition. It enables the user to undertake an action without being worried by the frequent movement of a workpiece. This toggle clamp is equipped with a unique pivot and lever system that ensures excellent performance. Destaco 247-S vertical hold down clamp provides high exerting force and flexible adjustability that are useful when working with materials of varying thicknesses.

Uses:

Destaco 247-S vertical toggle clamp offers a broad combination of features, making it suitable for applications such as fixture checking, light machining, assembling, testing, welding, drilling, milling and woodworking, in the aerospace, automotive and food & packaging industries.

Features:

  • Destaco 247-S vertical hold down clamp is equipped with hardened bushings at key pivot points for durability.
  • This hold down clamp has a fixed design offering the ability to secure and loosen material without moving the clamp.
  • The ergonomically designed handle comes with a lightly cushioned grip for utmost user comfort.
  • Destaco 247-S vertical hold down clamp is equipped with a neoprene spindle for maximum holding force.
  • It comes with large bar guides to ensure superior lateral stability.

Compatible Accessories:

  • Destaco 247110: These bolt retainers are used to secure / hold the spindle assembly in place for Destaco 247-S vertical hold down toggle clamp.

Standards and Approvals:

  • Destaco 247-S vertical hold down clamp conforms to international standards like ISO 14001:2015 & ISO 9001:2015 for ensuring environmental health & safety, and efficient performance of the clamp.

Installation:

  • Destaco 247-S vertical hold down clamp comes with a flanged base that features threaded holes for quick and secure mounting onto flat surfaces / workbenches using simple screwing.
  • It can be removed and installed at a different location by simply unscrewing using a screwdriver.

Frequently Asked Questions:

Q. What is a vertical hold down clamp?

A. Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.

Q. What is the difference between a vertical & horizontal toggle clamp?

A. The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).

Q. What does holding capacity mean in terms of clamps?

A. The holding force or the holding capacity signifies the clamp's capability to hold down equipment or sheet metal on the assembly line or during similar manufacturing processes.

Q. Which grease is ideal for Destaco clamps for their rebuilding?

A. A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

Q. What is the significance of the red colour of the handle of Destaco clamps?

A. There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.

Q. What variants of Destaco vertical handle toggle clamps are available on Raptor Supplies?

A. Destaco vertical handle toggle clamps are available in steel, stainless steel and forged alloy steel variants.

Q. How does a vertical hold down toggle clamp work?

A. The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.

Product Variants

ProductModelTypeClamp Bar OpeningHandle OpeningClamp Arm StyleBase LengthBar Width (in.)DiameterBase Mounting CentersPrice
DESTACO 247-U Toggle Clamp, Flanged Base, U-Bar, 1000 Lb Holding Capacity | AC8PMQ 3CXW9 247-UVertical Handle Hold Down120°67°U Bar--0.34"1.26" x 1.77"€60.52
DESTACO 267-U Vertical Hold Down Clamp, Flanged Base, U-Bar, 1200 Lb Holding Cap. | AC8PMR 3CXX1 267-UVertical Handle Hold Down140°72°U Bar--12/25"2" x 2.75"€96.85
DESTACO 247-UB Hold-Down Toggle Clamp, Straight Base, U-Bar, 1000 Lb Holding Cap. | AJ8BBV 247-UBVertical120°67°-2"0.87"--€51.59
DESTACO 267-S Hold-Down Toggle Clamp, Flanged Base, Solid Bar, 1200 Lb Holding Cap. | AJ8BJD 267-SVertical140°72°Solid Bar3"1 1/4"--€137.22
DESTACO 247-200  | CW3FDN 247-200--------€41.71
RFQ
DESTACO 247-SB  | CW3FDQ 247-SB---U Bar----€52.49
RFQ
DESTACO 267-SB  | CW3FDW 267-SB--------€87.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DESTACO 247-S Vertical Hold Down Clamp, Solid Bar Clamp Arm, 1000 lb
€76.10 /unit