DEMAG EU11-200 80/20 FPM 220-480V Motorized Trolley 2400 Lb. | AC6JBM 34A052

DEMAG EU11-200 80/20 FPM 220-480V Motorized Trolley 2400 Lb.

Item: AC6JBM Model: EU11-200 80/20 FPM 220-480VCross Ref: 34A052
In Stock

Get it by Thursday, Jun 12

€3,463.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Trolley
Fits Beam Height4"
For Beam ShapeFlat, Tapered
For Maximum Beam Flange Width12 3/16"
For Maximum Beam Height4"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height4"
Head Room To Shaft2 1/32" , 2.031"
Headroom To Connecting Shaft2 1/32"
Load Capacity2400 lbs.
Min. Radius Curve78 3/4" , 78 7/8" , 78.9"
Phase3
Speed80/20 FPM
Trolley Frame MaterialAluminum
Trolley Wheel Dia.3 1/4" , 3.3"
Trolley Wheel MaterialPlastic
Voltage220/480V
Wheel Tread Dia.3 1/4"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)38.1
Ship length (cm)66.04
Ship width (cm)38.1
HS code8425490000
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEMAG EU11-200 80/20 FPM 220-480V Motorized Trolley 2400 Lb.
€3,463.81 /unit