Flat Shipping

Flat Shipping at €24.99 + VAT

DELTA T13220 Shower Only Trim Lever Handle Chrome | AD8YPG 4NLL8

DELTA T13220 Shower Only Trim Lever Handle Chrome

Item: AD8YPG Model: T13220Cross Ref: 4NLL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower Only
Face Dia.7"
Handle FinishChrome
Handle TypeLever
MaterialBrass
Max. Flow2.5 GPM
TypeTrim
Ada ComplianceYes
Face ShapeCircle
Faucet Handle TypeLever
Fixed Showerhead Flow Rate1.75 GPM
Includes CartridgeYes
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes StemYes
Includes Trim PlateYes
Includes ValveNo
Showerhead FunctionSingle
Showerhead ShapeBulb
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted
Trim FinishChrome

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)10.41
Ship length (cm)25.15
Ship width (cm)20.32
HS code8481801020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA T13220 Shower Only Trim Lever Handle Chrome
€107.51 /unit