Flat Shipping

Flat Shipping at €24.99 + VAT

DELTA LOCK G CR13751209PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDZ

DELTA LOCK G CR13751209PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia

Item: CP3MDZ Model: G CR13751209PCSM2Cross Ref: 429H63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
Body ColorSilver
Cam Length1 1/2"
Cam Lock TypeKeyed
Cam TypeStraight
Cam Width5/8"
Cylinder Length1 3/8"
FinishPolished Chrome
For MaterialGlass, Metal, Wood
For Material Thickness13/16"
Head Dia.7/8"
Includes1 Cam, 2 Keys, Hardware
Includes Mounting HardwareYes
Interchangeable CoreNo
Key Code6600
Key Number6600
Key RetainingNo
Key TypeAlike
Keyed Cam Lock TypeDisc Tumbler Keyed Camlock
KeyingKeyed Alike
Keyway TypeDelta Lock R
Latching Distance1 3/8"
Lock Body FinishChrome Plated
Lock Body MaterialZinc Die Cast
Master Key Code6600
Max. Latching Distance1 3/8"
Mounting HardwareIncluded
Mounting Hardware IncludedYes
Mounting Hole Dia.3/4"
Mounting Hole Size3/4"
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5 to 6
Opens WithKey
Security LevelGeneral Security
Straight Cam Length1 1/2"
Straight Cam Width5/8"
Unlocking RadiusQuarter Turn
Weather ResistantNo
Mounting Hardware RequiredYes
SeriesKRC-US Camlock
StandardsANSI 156.11
Unlock Turn DirectionCounterclockwise

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKeyingFor Material ThicknessLatching DistanceFor MaterialKey RetainingCylinder LengthMax. Latching DistanceKeyed Cam Lock TypePrice
DELTA LOCK G CR13751203PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDQ G CR13751203PCSM2Keyed Alike13/16"1 3/8"Glass, Metal, WoodNo1 3/8"1 3/8"Disc Tumbler Keyed Camlock€48.25
DELTA LOCK G CR17501203PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDR G CR17501203PCSM2Master Keyed1 1/2"1 3/4"Glass, Metal, WoodNo1 3/4"1 3/4"Disc Tumbler Keyed Camlock€55.54
DELTA LOCK G CR17501209PCSM1 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDT G CR17501209PCSM1Master Keyed1 1/2"1 3/4"Glass, Metal, WoodYes1 3/4"-Disc Tumbler Keyed Camlock€55.54
DELTA LOCK G CR17501203PCSM1 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDU G CR17501203PCSM1Master Keyed1 1/2"1 3/4"Glass, Metal, WoodYes1 3/4"1 3/4"Disc Tumbler Keyed Camlock€55.54
DELTA LOCK G CR08751209PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDV G CR08751209PCSM2Keyed Alike3/8"7/8"Glass, Metal, WoodNo7/8"7/8"Disc Tumbler Keyed Camlock€45.17
DELTA LOCK G CR13751203PCSM1 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDW G CR13751203PCSM1Keyed Alike13/16"1 3/8"Glass, Metal, WoodYes1 3/8"1 3/8"Disc Tumbler Keyed Camlock€48.25
DELTA LOCK G CR11251203PCSM1 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia | CP3MDX G CR11251203PCSM1Keyed Alike13/16"1 1/8"Glass, Metal, WoodYes1 1/8"1 1/8"Disc Tumbler Keyed Camlock€45.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELTA LOCK G CR13751209PCSM2 Disc Tumbler Keyed Cam Lock 3/4 Inch Mounting Hole Dia
€47.30 /unit