Flat Shipping

Flat Shipping at €24.99 + VAT

DELRIN 2XNA2 Rod Acetal Brown 3/4 Inch Diameter x 6 Feet Length | AC3YNY

DELRIN 2XNA2 Rod Acetal Brown 3/4 Inch Diameter x 6 Feet Length

Item: AC3YNY Model: 2XNA2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€195.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBrown
Diameter Tolerance0" to +0.003"
Length6"
Length Tolerance0" to +0.125"
MaterialAcetal Homopolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength8000 psi
TypeAF
Corrosion And Chemical ResistanceFair
Friction RatingVery Slippery
GradePTFE-Filled
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature185°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter3/4"
Plastic Diameter Tolerance+0.003"/-0"
Plastic HardnessRockwell M79
Plastic Hardness RatingHard
Plastic Length6 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.12%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.03
Ship length (cm)182.88
Ship width (cm)2.03
HS code3916905000
Country of OriginUS

Product Variants

ProductModelColorTensile StrengthDiameterMaterialMin. Temp. RatingMax. Temp.Impact StrengthGrade TypePrice
DELRIN 2XMG1 Rod Acetal 150 White 1/4 Inch Diameter x 1 Feet Length | AC3YJB 2XMG1White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.21
DELRIN 2XMG2 Rod Acetal 150 White 5/16 Inch Diameter x 1 Feet Length | AC3YJC 2XMG2White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.58
DELRIN 2XMG3 Rod Acetal 150 White 3/8 Inch Diameter x 1 Feet Length | AC3YJD 2XMG3White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.86
DELRIN 2XMG4 Rod Acetal 150 White 7/16 Inch Diameter x 1 Feet Length | AC3YJE 2XMG4White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.01
DELRIN 2XMG5 Rod Acetal 150 White 1/2 Inch Diameter x 1 Feet Length | AC3YJF 2XMG5White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.01
DELRIN 2XMG6 Rod Acetal 150 White 9/16 Inch Diameter x 1 Feet Length | AC3YJG 2XMG6White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.74
DELRIN 2XMG7 Rod Acetal 150 White 5/8 Inch Diameter x 1 Feet Length | AC3YJH 2XMG7White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€4.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELRIN 2XNA2 Rod Acetal Brown 3/4 Inch Diameter x 6 Feet Length
€195.90 /unit