Flat Shipping

Flat Shipping at €24.99 + VAT

DELRIN 2XMH5 Rod Acetal 150 White 1 1/2 Inch Diameter x 1 Feet Length | AC3YJQ

DELRIN 2XMH5 Rod Acetal 150 White 1 1/2 Inch Diameter x 1 Feet Length

Item: AC3YJQ Model: 2XMH5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorWhite
Diameter1 1/2"
Diameter Tolerance0" to +0.005"
Grade TypeGrade 150
Length1"
Length Tolerance0" to +0.125"
MaterialAcetal Homopolymer
Max. Temp.180°F
Min. Temp. Rating32°F
Tensile Strength11000 psi
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength1.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature185°F
Minimum Temperature32°F
Plastic ClarityOpaque
Plastic Diameter1 1/2"
Plastic Diameter Tolerance+0.005"/-0"
Plastic HardnessRockwell M94
Plastic Hardness RatingHard
Plastic Length1 ft.
Plastic Length Tolerance±0.25"
ShapeRods
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)3.81
Ship length (cm)30.73
Ship width (cm)3.81
HS code3916905000
Country of OriginUS

Product Variants

ProductModelColorTensile StrengthDiameterMaterialMin. Temp. RatingMax. Temp.Impact StrengthGrade TypePrice
DELRIN 2XMG1 Rod Acetal 150 White 1/4 Inch Diameter x 1 Feet Length | AC3YJB 2XMG1White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.21
DELRIN 2XMG2 Rod Acetal 150 White 5/16 Inch Diameter x 1 Feet Length | AC3YJC 2XMG2White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.58
DELRIN 2XMG3 Rod Acetal 150 White 3/8 Inch Diameter x 1 Feet Length | AC3YJD 2XMG3White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€1.86
DELRIN 2XMG4 Rod Acetal 150 White 7/16 Inch Diameter x 1 Feet Length | AC3YJE 2XMG4White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.01
DELRIN 2XMG5 Rod Acetal 150 White 1/2 Inch Diameter x 1 Feet Length | AC3YJF 2XMG5White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.01
DELRIN 2XMG6 Rod Acetal 150 White 9/16 Inch Diameter x 1 Feet Length | AC3YJG 2XMG6White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€3.74
DELRIN 2XMG7 Rod Acetal 150 White 5/8 Inch Diameter x 1 Feet Length | AC3YJH 2XMG7White11000 psi-Acetal Homopolymer32°F180°F-Grade 150€4.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELRIN 2XMH5 Rod Acetal 150 White 1 1/2 Inch Diameter x 1 Feet Length
€26.16 /unit