Flat Shipping

Flat Shipping at €24.99 + VAT

DELRIN 2VEP8 Sheet Acetal White 1/2 Inch T 12 x 12 In | AC3PWB

DELRIN 2VEP8 Sheet Acetal White 1/2 Inch T 12 x 12 In

Item: AC3PWB Model: 2VEP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorWhite
Length12"
Length Tolerance0" to +0.125"
MaterialAcetal Copolymer
Operating Temp. Range+32°F to +180°F
Tensile Strength11000 psi
Thickness1/2"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance0" to +0.125"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength1.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityExcellent
Maximum Temperature185°F
Minimum Temperature32°F
Nominal Size (merch)12" W x 12" L
Plastic ClarityOpaque
Plastic HardnessRockwell M94
Plastic Hardness RatingHard
Plastic Length12"
Plastic Length Tolerance±0.25"
Plastic Thickness0.5"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 1.782
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)30.48
HS code3920995000
Country of OriginUS

Product Variants

ProductModelTensile StrengthThickness ToleranceThicknessOperating Temp. RangeLength ToleranceWidth TolerancePrice
DELRIN 2VEP6 Sheet Acetal White 1/4 Inch T 12 x 12 In | AC3PVZ 2VEP611000 psi0" to +0.025"1/4"+32°F to +180°F0" to +0.125"0" to +0.125"€39.63
DELRIN 2VEP7 Sheet Acetal White 3/8 Inch T 12 x 12 In | AC3PWA 2VEP711000 psi0" to +0.025"3/8"+32°F to +180°F0" to +0.125"0" to +0.125"€57.84
DELRIN 2VEP9 Sheet Acetal White 5/8 Inch T 12 x 12 In | AC3PWC 2VEP911000 psi0" to +0.025"5/8"+32°F to +180°F0" to +0.125"0" to +0.125"€95.85
DELRIN 2VER1 Sheet Acetal White 3/4 Inch T 12 x 12 In | AC3PWD 2VER111000 psi0" to +0.025"3/4"+32°F to +180°F0" to +0.125"0" to +0.125"€102.05
DELRIN 2VER2 Sheet Acetal White 1 Inch T 12 x 12 In | AC3PWE 2VER211000 psi0" to +0.025"1"+32°F to +180°F0" to +0.125"0" to +0.125"€188.08
DELRIN 2VER3 Sheet Acetal White 1 1/4 T 12 x 12 In | AC3PWF 2VER311000 psi0" to +0.025"1 1/4"+32°F to +180°F0" to +0.125"0" to +0.125"€177.78
DELRIN 2VER4 Sheet Acetal White 1 1/2 T 12 x 12 In | AC3PWG 2VER411000 psi0" to +0.025"1 1/2"+32°F to +180°F0" to +0.125"0" to +0.125"€240.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELRIN 2VEP8 Sheet Acetal White 1/2 Inch T 12 x 12 In
€82.03 /unit