DELHI F218A Rack Filter | AC8ZQL 3F542

DELHI F218A Rack Filter

Item: AC8ZQL Model: F218ACross Ref: 3F542
In Stock

Get it by Friday, Jun 13

€686.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Rack
Dimension N35 1/4"
Dimension P31 1/2"
Dimension S2"
Filter Factor0.004
Filter Height32 1/4"
Filter MediaMeshed Aluminum
Filter Width35 7/8"
Height32 1/4"
Housing MaterialSteel
Includes Mounting HardwareYes
MaterialSteel
Max. Ambient Temp.140°F
Max. Depth4"
Max. Inlet Temp.140°F
Overall Depth4"
Overall Height32 1/4"
Overall Width35 3/4"
Width35 7/8"

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)85.34
Ship length (cm)94.23
Ship width (cm)10.92
HS code8421398090
Country of OriginCA

Product Variants

ProductModelHeightFilter FactorMax. Inlet Temp.Housing MaterialMax. DepthMax. Ambient Temp.Filter Width (in.)Price
DELHI F207A Rack Filter | AC8ZQF 3F537 F207A14.13"0.115140°FSteel4"140°F-€311.96
DELHI F209A Rack Filter | AC8ZQG 3F538 F209A16 3/4"0.055140°FSteel4"140°F-€323.98
DELHI F210A Rack Filter | AC8ZQH 3F539 F210A18 3/4"0.038140°F-4"140°F-€409.18
DELHI F212A Rack Filter | AC8ZQJ 3F540 F212A21 3/4"0.02140°FSteel4"140°F-€398.09
DELHI F215A Rack Filter | AC8ZQK 3F541 F215A25 3/4"0.009140°FSteel4"140°F31"€476.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI F218A Rack Filter
€686.66 /unit