DELHI 9005421 Blower BD Less Motor 10-1/4 Wheel | AD4GPY 41N523

DELHI 9005421 Blower BD Less Motor 10-1/4 Wheel

Item: AD4GPY Model: 9005421Cross Ref: 41N523
In Stock

Get it by Tuesday, Jun 10

€367.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall
Chemical ResistantNo
Corrosion ResistantYes
Discharge Height10 1/4"
Discharge Height (in.)10.25"
Discharge PositionBottom Horizontal, Down Blast, Top Horizontal, Up Blast
Discharge Width11 13/16"
Drive TypeBelt Drive
For High-static Pressure ApplicationsYes
Hazardous Location ApplicationNo
Hazardous Location SpecificationNot Applicable
Housing Depth15 1/16" , 15" , 15.062"
Housing FinishGalvanized
Housing Height15 9/16" , 15.562" , 16.9"
Housing MaterialSteel
Housing Width12 13/16" , 12 4/5" , 12.812"
IncludesMounting Hardware
Includes Drive PackageNo
Includes MotorNo
Includes Mounting HardwareYes
Inlet Diameter8"
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Max. Motor Hp5 hp
Maximum Motor SpeedNot Applicable
Min. Motor Hp1/4 hp
Minimum Motor SpeedNot Applicable
Mount TypeMultiposition
MountingMultiposition , Multipostion
No. Of Inlets2
Number Of Discharge Positions4
Oem ReplacementNo
Outlet Dia.Not Applicable
Outlet Height10 1/4"
Outlet ShapeRectangular
Outlet Width11 3/4" , 11.812"
Overall Depth15"
Overall Height16 7/8"
Overall Width12 3/4"
Resistance PropertiesCorrosion Resistant
Shaft Dia.3/4"
Spark Resistant Construction TypeNot Rated
TypeBelt Drive, Double Inlet Forward Curve, Less Motor
Wheel Dia.10 1/4"
Wheel MaterialSteel
Wheel Material FinishZinc Plated
Wheel Width9 1/2" , 9 9/16" , 9.562"
Housing Material FinishGalvanized
Maximum Airflow4450 CFM
Maximum Fan Speed2800 RPM
Minimum Airflow4000 CFM
Outlet TypeNon Flanged
Wheel Diameter10 1/4"
Wheel TypeForward Curved

Shipping Info:

Ship weight (kg) 11.0025
Ship height (cm)38.4
Ship length (cm)44.12
Ship width (cm)40.31
HS code8414596095
Country of OriginCA

Product Variants

ProductModelOutlet HeightOutlet WidthHousing HeightShaft Dia.Housing WidthWheel WidthDischarge Height (in.)Discharge Width (in.)Price
DELHI 9005401 Blower BD Less Motor 8-1/16 Wheel | AD4GPN 41N514 90054018 1/4"6 7/8"12.688"3/4"7 7/8"4.938"8.25"6.875"€310.52
DELHI 9005405 Blower BD Less Motor 8-1/16 Wheel | AD4GPP 41N515 90054058 1/4"9 1/8"12.688"3/4"10.187"7 1/8"8.25"9.187"€311.39
DELHI 9005417 Blower BD Less Motor 10-1/4 Wheel | AD4GPQ 41N516 900541710 1/4"9 1/8"15.562"3/4"10.187"7 1/8"10.25"9.187"€341.85
DELHI 9005437 Blower BD Less Motor 11-1/8 Wheel | AD4GPR 41N517 900543711 3/8"10 1/2"17 3/8"3/4"11 1/2"8"11.375"10.5"€369.20
DELHI 9005460 Blower BD Less Motor 12-7/8 Wheel | AD4GPT 41N518 900546013 3/8"12 1/4"20 5/8"1"13 1/4"9 1/2"13.437"12.25"€543.63
DELHI 9005477 Blower BD Less Motor 15-1/2 Wheel | AD4GPU 41N519 900547715 7/8"14.688"24 1/4"1"15.688"10 3/4"15.875"-€637.13
DELHI 9005479 Blower BD Less Motor 15-1/2 Wheel | AD4GPV 41N520 900547915 7/8"18 5/8"24 1/4"1"19 5/8"15"15.875"18.625"€879.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DELHI 9005421 Blower BD Less Motor 10-1/4 Wheel
€367.00 /unit