DEKKER VACUUM TECHNOLOGIES, INC. DV1200D-KB4 Liquid Ring Vacuum Pump, 100 Free Air CFM, 60 to 100 HP, 230/460 VAC | CE9YET 55JN10

DEKKER VACUUM TECHNOLOGIES, INC. DV1200D-KB4 Liquid Ring Vacuum Pump, 100 Free Air CFM, 60 to 100 HP, 230/460 VAC

Item: CE9YET Model: DV1200D-KB4Cross Ref: 55JN10
In Stock

Get it by Friday, Jun 13

€157,133.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
DutyContinuous
GradeGrade 316
Housing MaterialStainless Steel
Hp60 hp to 100 hp
Impeller GradeGrade 316
Impeller MaterialStainless Steel
Inlet/outlet6"
Max. Dba80 dBA
Max. Vacuum29 in. hg
Overall Height33.46"
Overall Length44.95"
Phase3
Rpm960-1200 RPM
Sound Level80 dBA
Compressor TypeLiquid Ring
Duty CycleContinuous
Frequency60 Hz
Includes MotorNo
Inlet Size5"
Inlet TypeFlange
Maximum Speed1170 RPM
Maximum Vacuum29 in. hg
Motor Mounting ConfigurationBare Shaft
Nominal Capacity100 CFM
Number Of Stages1
Outlet Size5"
Outlet TypeRF Flange
Output Power100 hp
Overall Width18.9"
Power SourceCorded Electric
StandardsISO 9001:2015
Voltage230/460V AC
Wattage75 kW
Weight1023 lbs.

Shipping Info:

Ship weight (kg) 489.6
Ship height (cm)84.99
Ship length (cm)114.17
Ship width (cm)48.01
Country of OriginUS

Product Variants

ProductModelHousing MaterialHpRpmOverall HeightOverall LengthMax. VacuumSound LevelImpeller MaterialPrice
DEKKER VACUUM TECHNOLOGIES, INC. DV0550D-KA1 Liquid Ring Vacuum Pump, 550 Free Air CFM, 40 HP, 230/460 VAC | CE9YDT 55JM80 DV0550D-KA1Cast Iron40 hp-25 1/5"31.54"29 in. hg78 dBADuctile Cast Iron€17,560.49
DEKKER VACUUM TECHNOLOGIES, INC. DV0550D-KA3 Liquid Ring Vacuum Pump, 550 Free Air CFM, 40 HP, 230/460 VAC | CE9YDU 55JM81 DV0550D-KA3Cast Iron40 hp-25 1/5"31.54"29 in. hg78 dBAStainless Steel€28,452.16
DEKKER VACUUM TECHNOLOGIES, INC. DV0550D-KB4 Liquid Ring Vacuum Pump, 550 Free Air CFM, 40 HP, 230/460 VAC | CE9YDV 55JM82 DV0550D-KB4Stainless Steel40 hp-25 1/5"31.54"29 in. hg78 dBAStainless Steel€61,149.61
DEKKER VACUUM TECHNOLOGIES, INC. DV0035D-KA3 Liquid Ring Vacuum Pump, 35 Free Air CFM, 3 HP, 230/460 VAC | CE9YDW 55JM70 DV0035D-KA3Cast Iron-3500 RPM9 1/4"16.01"29 in. hg70 dBAStainless Steel€3,781.23
DEKKER VACUUM TECHNOLOGIES, INC. DV0035D-KB4 Liquid Ring Vacuum Pump, 35 Free Air CFM, 3 HP, 230/460 VAC | CE9YDX 55JM71 DV0035D-KB4Stainless Steel-3500 RPM9 1/4"16.01"29 in. hg70 dBAStainless Steel€9,002.54
DEKKER VACUUM TECHNOLOGIES, INC. DV0036B-DA2 Liquid Ring Vacuum Pump, 35 Free Air CFM, 3 HP, 230/460 VAC | CE9YDY 55JM88 DV0036B-DA2Cast Iron-3500 RPM8.58"15.66"28 in. hg66 dBABronze€4,139.01
DEKKER VACUUM TECHNOLOGIES, INC. DV0300D-KB4 Liquid Ring Vacuum Pump, 300 Free Air CFM, 20 HP, 230/460 VAC | CE9YDZ 55JM76 DV0300D-KB4Stainless Steel--16.02"30.61"29 in. hg75 dBAStainless Steel€24,804.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEKKER VACUUM TECHNOLOGIES, INC. DV1200D-KB4 Liquid Ring Vacuum Pump, 100 Free Air CFM, 60 to 100 HP, 230/460 VAC
€157,133.63 /unit