Flat Shipping

Flat Shipping at €24.99 + VAT

DEFELSKO POSITEST DFT COMBO Gage Coating Ferrous/non Ferrous 40 Mils | AB9XUF 2GE22

DEFELSKO POSITEST DFT COMBO Coating Thickness Gauge, 0 - 40 Mil

Item: AB9XUF Model: POSITEST DFT COMBOCross Ref: 2GE22
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,016.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoating Thickness Gage
Base MaterialFerrous, Non Ferrous Metals
Measurement Range0 mil. to 40 mil.
TypeElectronic
Batteries IncludedYes
Battery ChemistryAlkaline
Battery SizeAAA
Battery Voltage1.5V
Compatible Base MaterialAll Metals
Compatible Coating MaterialNon-Magnetic
Compatible MaterialSteel
Digital Display Screen TypeLED
Display TypeDigital
IncludesHard Carrying Case, Precision Plastic Shims, Wrist Strap
Manufacturer Warranty Length2 yrs.
Maximum Thickness Measured40 mil.
Minimum Thickness Measured0 mil.
Number Of Batteries Required2
Power SourceBattery
Thickness Measurement Accuracy+/-0.1 mil. + 3%

Shipping Info:

Ship weight (kg) 0.1114
Ship height (cm)5.59
Ship length (cm)18.54
Ship width (cm)9.91
HS code9017308000
Country of OriginUS

Product Details:

    • Widely used by powder coaters, paint applicators, coating inspectors and automotive retailers / refinishers to measure the coating thickness on metal substrates
    • Provides both audible and visual measurement indications with a zero- or 1-point setting for handling rough or curved surfaces
    • Strong, wear-resistant, ruby-tipped probe encased in an ergonomically designed body with a flip display allows right-side-up viewing in any position
    • Additional features include switchable measuring configurations (mils to microns or vice-versa), a reset function when no zero references are available and a built-in wrist strap for added convenience
    • Icon based menu with an onscreen averaging for up to 99 readings and an auto-rotating display facilitating brightness adjustment for optimal visibility in all environments
    • Conforms to international standards including ASTM and ISO

Product Variants

ProductModelCalibration CertificateBase MaterialMeasurement RangeInterfaceCord LengthData StoragePrice
DEFELSKO FS1-E Coating Gage Ferrous 0-60 Mils 250 Tests | AA4PYV 12Y318 FS1-ENIST-0 mil. to 60 mil.Infrared, Serial, USB3 ft.Yes€1,236.62
DEFELSKO FS3-E Coating Gage Ferrous 0-60mils 10000tests | AA4PYW 12Y319 FS3-ENIST-0 mil. to 60 mil.Infrared, Serial, USB3 ft.Yes€1,911.14
DEFELSKO FNS1-E Coating Gage Electronic 0-60mil 250tests | AA4PYX 12Y320 FNS1-ENIST-0 mil. to 60 mil.Infrared, Serial, USB3 ft.Yes€1,643.79
DEFELSKO FNS3-E Coating Gage 0 To 60 Mils 10000 Tests | AA4PYY 12Y321 FNS3-ENIST-0 mil. to 60 mil.Infrared, Serial, USB3 ft.Yes€2,503.22
DEFELSKO POSITEST DFT FERROUS Thickness Gage Coating Ferrous 0-40 Mils | AB9XUE 2GE21 POSITEST DFT FERROUSYesFerrous Metals0 mil. to 40 mil.---€605.58
DEFELSKO F1 Coating Thickness Gage Ferrous Metals | AE6RET 5URV2 F1NISTFerrous Metals0 mil. to 60 mil.---€1,026.23
DEFELSKO F3 Coating Thickness Gage Ferrous Metals | AE6REU 5URV4 F3NISTFerrous Metals0 mil. to 60 mil.USB3 ft.Yes€1,701.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEFELSKO POSITEST DFT COMBO Coating Thickness Gauge, 0 - 40 Mil
€1,016.97 /unit