DECTRON USA 70-0080-00 Integrated Computer Workstation, 8 x 25 Inch Size, Steel, Black Powder Coat | CE8AFK

DECTRON USA 70-0080-00 Integrated Computer Workstation, 8 x 25 Inch Size, Steel, Black Powder Coat

Item: CE8AFK Model: 70-0080-00
Limited Availability
€200.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkstation
FinishPowder Coat
MaterialSteel
Size8" x 25"

Shipping Info:

Country of OriginUS

Product Details:

    • Also available in Aluminium and Plastic

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DECTRON USA 70-0080-00 Integrated Computer Workstation, 8 x 25 Inch Size, Steel, Black Powder Coat
€200.25 /unit