Flat Shipping

Flat Shipping at €24.99 + VAT

DECOR GRATES AJH414-RB 4 x 14 Oriental Steel Plated Rubbed Bronze | AE6KFT 5TFJ8

DECOR GRATES AJH414-RB 4 x 14 Oriental Steel Plated Rubbed Bronze

Item: AE6KFT Model: AJH414-RBCross Ref: 5TFJ8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOriental Steel Plated Rubbed Bronze Register
Air Flow Rate131 CFM
ConstructionPlated Steel Front Grille And Plastic Damper Box With Airflow Control Tab
ControlAirflow Control Tab
Depth1.38"
FinishRubbed
Height15 1/2"
MaterialPlastic, Steel
Max. Duct Height13.95"
Max. Duct Width4.02"
Opening Required13.70" x 3.77"
Overall Height15 1/2"
Overall Width5 1/2"
Width5 1/2"
Adjustable BladesNo
Airflow Capacity131 CFM
Airflow DirectionsOne-Way
Blade Angle180°
Damper MaterialPlastic
Face DesignDecorative
Grille ColorBronze
Grille MaterialSteel
IncludesDamper Box
Manufacturer Warranty Length1 yr.
Maximum Opening Height14"
Maximum Opening Width4"
Mounting LocationFloor
Mounting StyleLay-In
Overall Depth1 3/8"
Product TypeFloor Register

Shipping Info:

Ship weight (kg) 0.6615
Ship height (cm)40.64
Ship length (cm)41.91
Ship width (cm)14.99
HS code7326908588
Country of OriginCA

Product Variants

ProductModelOverall HeightHeightAir Flow RateMax. Duct HeightMax. Duct WidthOpening RequiredOverall WidthDepthPrice
DECOR GRATES AJH410-RB 4 x 10 Oriental Steel Plated Rubbed Bronze | AE6KFQ 5TFJ6 AJH410-RB11 1/2"11 1/2"86 CFM9.9"4.01"9.65" x 3.76"5 1/2"1.38"€21.90
DECOR GRATES AJH412-RB 4 x 12 Oriental Steel Plated Rubbed Bronze | AE6KFR 5TFJ7 AJH412-RB13 1/2"13 1/2"118 CFM11.9"4.01"11.65" x 3.76"5 1/2"1.38"€26.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DECOR GRATES AJH414-RB 4 x 14 Oriental Steel Plated Rubbed Bronze
€31.95 /unit