Flat Shipping

Flat Shipping at €24.99 + VAT

DECOR GRATES ADH412-NKL 4 x 12 Art Deco Steel Plated Nickel | AE6KFM 5TFJ3

DECOR GRATES ADH412-NKL 4 x 12 Art Deco Steel Plated Nickel

Item: AE6KFM Model: ADH412-NKLCross Ref: 5TFJ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArt Deco Steel Plated Nickel Register
Air Flow Rate118 CFM
ConstructionPlated Steel Front Grille And Plastic Damper Box With Airflow Control Tab
ControlAirflow Control Tab
Depth1.38"
FinishNickel
Height13 1/2"
MaterialPlastic, Steel
Max. Duct Height11.9"
Max. Duct Width4.01"
Opening Required11.65" x 3.76"
Overall Height13 1/2"
Overall Width5 1/2"
Width5 1/2"
Adjustable BladesNo
Airflow Capacity118 CFM
Airflow DirectionsOne-Way
Blade Angle180°
Damper MaterialPlastic
Face DesignDecorative
Grille ColorNickel
Grille MaterialSteel
IncludesDamper Box
Manufacturer Warranty Length1 yr.
Maximum Opening Height11 7/8"
Maximum Opening Width4"
Mounting LocationFloor
Mounting StyleLay-In
Overall Depth1 3/8"
Product TypeFloor Register

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)35.56
Ship length (cm)39.62
Ship width (cm)15.49
HS code7326908588
Country of OriginCA

Product Variants

ProductModelOverall HeightHeightAir Flow RateMax. Duct HeightMax. Duct WidthOpening RequiredOverall WidthDepthPrice
DECOR GRATES ADH410-NKL 4 x 10 Art Deco Steel Plated Nickel | AE6KFL 5TFJ2 ADH410-NKL11 1/2"11 1/2"86 CFM9.9"4.01"9.65" x 3.76"5 1/2"1.38"€22.10
DECOR GRATES ADH414-NKL 4 x 14 Art Deco Steel Plated Nickel | AE6KFN 5TFJ4 ADH414-NKL15 1/2"15 1/2"131 CFM13.95"4.02"13.70" x 3.77"5 1/2"1.38"€31.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DECOR GRATES ADH412-NKL 4 x 12 Art Deco Steel Plated Nickel
€27.78 /unit