Flat Shipping

Flat Shipping at €24.99 + VAT

DDS 506508TCV Rotary Shaft Oil Seal, Tc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi | CP3DXL

DDS 506508TCV Rotary Shaft Oil Seal, Tc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi

Item: CP3DXL Model: 506508TCVCross Ref: 52WE14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Seal
Case CoatingNone
Contact TypeContact Seal
Inside Dia.50 mm
Lip MaterialFluoro Rubber
Max. Pressure10 psi
Maximum Surface Speed999 mps
Number Of Lips2
Outside Dia.65 mm
Overall Width8 mm
Seal DesignTC
Seal TypeSingle Lip Seal
Spring ReinforcementYes
Inside Diameter50 mm
Maximum Pressure10 psi
Outside Diameter65 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)0.8
Ship length (cm)6.5
Ship width (cm)6.5

Product Variants

ProductModelNumber Of LipsLip MaterialSeal DesignOverall WidthSeal TypeInside Dia.Max. PressureMax. Temp.Price
DDS 10012010SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 120 mm Od, 10 mm Width | CP2TLG 10012010SA1Nitrile RubberSA10 mmLip Seal100 mm7 psi250°F€40.62
DDS 10012012SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 120 mm Od, 12 mm Width | CP2TLH 10012012SA1Nitrile RubberSA12 mmLip Seal100 mm7 psi250°F€45.58
DDS 10012513SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 125 mm Od, 13 mm Width | CP2TLJ 10012513SA1Nitrile RubberSA13 mmLip Seal100 mm7 psi250°F€40.62
DDS 10013013SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 130 mm Od, 13 mm Width | CP2TLK 10013013SA1Nitrile RubberSA13 mmLip Seal100 mm7 psi250°F€62.11
DDS 10013015SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 130 mm Od, 15 mm Width | CP2TLL 10013015SA1Nitrile RubberSA15 mmLip Seal100 mm7 psi250°F€40.62
DDS 10014013SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 140 mm Od, 13 mm Width | CP2TLM 10014013SA1Nitrile RubberSA13 mmLip Seal100 mm7 psi250°F€40.62
DDS 10212513SA Rotary Shaft Oil Seal, Sa, Nitrile, 102 mm ID, 125 mm Od, 13 mm Width | CP2TLN 10212513SA1Nitrile RubberSA13 mmLip Seal102 mm7 psi-€41.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DDS 506508TCV Rotary Shaft Oil Seal, Tc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi
€95.40 /unit