Flat Shipping

Flat Shipping at €24.99 + VAT

DDS 202604VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 20 mm Id, 26 mm Od, 4 mm Width, 7 Psi Max Pressure | CP3KBB

DDS 202604VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 20 mm Id, 26 mm Od, 4 mm Width, 7 Psi Max Pressure

Item: CP3KBB Model: 202604VBCross Ref: 61AK63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
Contact TypeContact Seal
For Fluid TypeAlcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness45 HRC @ 4 M/S And 55 HRC @ 10 M/S
Inside Dia.20 mm
Lip MaterialNitrile Rubber
Max. Pressure7 psi
Max. Temp.250°F
Min. Temp.-40°F
Number Of Lips1
Outside Dia.26 mm
Overall Width4 mm
Seal DesignVB
Seal TypeSingle Lip Seal
Case CoatingNone
Inside Diameter20 mm
Maximum Pressure7 psi
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter26 mm
StandardsDIN 3760

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.4
Ship length (cm)2.6
Ship width (cm)2.6

Product Variants

ProductModelLip MaterialInside Dia.Outside Dia.Overall WidthMax. PressureSeal DesignSeal TypeContact TypePrice
DDS 6.3512.674.78VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.25 Inch Id, 1/2 Inch Od, 0.188 Inch Width | CP3JDL 6.3512.674.78VBVFluoro Rubber1/4"1/2"0.188"10 psiVBLip SealContact Seal€33.32
DDS 9.5217.553.96VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.375 Inch Id, 11/16 Inch Od, 0.156 Inch Width | CP3JDM 9.5217.553.96VBVFluoro Rubber3/8"0.69"0.156"10 psiVBSingle Lip SealContact Seal€49.15
DDS 12.717.463.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.5 Inch Id, 11/16 Inch Od, 0.125 Inch Width | CP3JDN 12.717.463.17VBNitrile Rubber1/2"0.688"1/8"7 psiVBSingle Lip SealContact Seal€13.43
DDS 22.2228.573.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.875 Inch Id, 1 1/8 Inch Od, 0.125 Inch Width | CP3JDP 22.2228.573.17VBNitrile Rubber7/8"1 1/8"1/8"7 psiVBSingle Lip SealContact Seal€14.88
DDS 152103VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 15 mm Id, 21 mm Od, 3 mm Width, 7 Psi Max Pressure | CP3JDQ 152103VBNitrile Rubber15 mm21 mm3 mm7 psiVBSingle Lip SealContact Seal€13.19
DDS IN50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDR IN50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€26.47
DDS 50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDT 50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€25.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DDS 202604VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 20 mm Id, 26 mm Od, 4 mm Width, 7 Psi Max Pressure
€16.53 /unit