Flat Shipping

Flat Shipping at €24.99 + VAT

DDS 152503VG Rotary Shaft Seal, 1 Lip, Vg, Nitrile, 15 mm Id, 25 mm Od, 3 mm Width, 7 Psi Max Pressure | CP3JJJ

DDS 152503VG Rotary Shaft Seal, 1 Lip, Vg, Nitrile, 15 mm Id, 25 mm Od, 3 mm Width, 7 Psi Max Pressure

Item: CP3JJJ Model: 152503VGCross Ref: 61AL28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Seal
ApplicationNeedle Bearing Or Rotary Applications
Contact TypeContact Seal
For Fluid TypeAlcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness45 HRC @ 4 M/S And 55 HRC @ 10 M/S
Inside Dia.15 mm
Lip MaterialNitrile Rubber
Max. Pressure7 psi
Max. Temp.250°F
Min. Temp.-40°F
Number Of Lips1
Outside Dia.25 mm
Overall Width3 mm
Seal DesignVG
Seal TypeSingle Lip Seal
Case CoatingNone
Inside Diameter15 mm
Maximum Pressure7 psi
Maximum Temperature250°F
Minimum Temperature-40°F
Outside Diameter25 mm
StandardsDIN 3760

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.3
Ship length (cm)2.5
Ship width (cm)2.5

Product Variants

ProductModelLip MaterialInside Dia.Outside Dia.Overall WidthMax. PressureSeal DesignSeal TypeContact TypePrice
DDS 6.3512.674.78VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.25 Inch Id, 1/2 Inch Od, 0.188 Inch Width | CP3JDL 6.3512.674.78VBVFluoro Rubber1/4"1/2"0.188"10 psiVBLip SealContact Seal€33.32
DDS 9.5217.553.96VBV Rotary Shaft Seal, 1 Lip, Vb, Fluoro, 0.375 Inch Id, 11/16 Inch Od, 0.156 Inch Width | CP3JDM 9.5217.553.96VBVFluoro Rubber3/8"0.69"0.156"10 psiVBSingle Lip SealContact Seal€49.15
DDS 12.717.463.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.5 Inch Id, 11/16 Inch Od, 0.125 Inch Width | CP3JDN 12.717.463.17VBNitrile Rubber1/2"0.688"1/8"7 psiVBSingle Lip SealContact Seal€13.43
DDS 22.2228.573.17VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 0.875 Inch Id, 1 1/8 Inch Od, 0.125 Inch Width | CP3JDP 22.2228.573.17VBNitrile Rubber7/8"1 1/8"1/8"7 psiVBSingle Lip SealContact Seal€14.88
DDS 152103VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 15 mm Id, 21 mm Od, 3 mm Width, 7 Psi Max Pressure | CP3JDQ 152103VBNitrile Rubber15 mm21 mm3 mm7 psiVBSingle Lip SealContact Seal€13.19
DDS IN50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDR IN50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€26.47
DDS 50.860.326.35VB Rotary Shaft Seal, 1 Lip, Vb, Nitrile, 2 Inch Id, 2 3/8 Inch Od, 0.25 Inch Width | CP3JDT 50.860.326.35VBNitrile Rubber2"2 3/8"1/4"7 psiVBSingle Lip SealContact Seal€25.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DDS 152503VG Rotary Shaft Seal, 1 Lip, Vg, Nitrile, 15 mm Id, 25 mm Od, 3 mm Width, 7 Psi Max Pressure
€13.71 /unit