DAZOR LED-SL25MM-BK Saturn LED, Magnetic Mount Base Light, Black, 43 cm | AG7HAH

DAZOR LED-SL25MM-BK Saturn LED, Magnetic Mount Base Light, Black, 25 Inch

Item: AG7HAH Model: LED-SL25MM-BK
In Stock

Get it by Tuesday, Jun 17

€343.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm MaterialSteel
ColorBlack
Frequency50/60 Hz
Lamp IncludedYes
Lamp TypeLED
Mounting TypeMagnetic
Overall Reach25"
Power Cord Length7 ft.
Switch StyleRotary
Voltage100-240V
Wattage6 W

Shipping Info:

Ship weight (kg) 2.268
Ship height (cm)12.7
Ship length (cm)63.5
Ship width (cm)58.42
HS code9405203000
Country of OriginUS

Product Variants

ProductModelMounting TypeColorPower Cord LengthVoltageArm MaterialLamp IncludedWattageSwitch StylePrice
DAZOR LED-SL24DB-BK Saturn LED, Desk Base Light, Black, 61 cm | AG7GZZ LED-SL24DB-BKDesk BaseBlack7 ft.100-240VSteelYes6 WRotary€491.91
DAZOR LED-SL25CM-BK Saturn LED, Clamp Base Light, Black, 63 cm | AG7HAB LED-SL25CM-BKClamp BaseBlack7 ft.100-240VSteelYes6 WRotary€333.20
DAZOR LED-SL25DB-BK Saturn LED, Desk Base Light, Black, 63 cm | AG7HAD LED-SL25DB-BKDesk BaseBlack7 ft.100-240VSteelYes6 WRotary-
RFQ
DAZOR LED-SL25LB-BK Saturn LED, Direct Mount Base Light, Black, 43 cm | AG7HAF LED-SL25LB-BKL BracketBlack7 ft.100-240VSteelYes6 WRotary€343.41
DAZOR LED-SL25RS-BK Saturn LED, Mobile Floor Stand Base Light, Black, 63 cm | AG7HAK LED-SL25RS-BKRolling Floor StandBlack7 ft.100-240VSteelYes6 WRotary€466.85
DAZOR LED-SL34CM-BK Saturn LED, Clamp Base Light, Black, 96 cm | AG7HAM LED-SL34CM-BKClamp BaseBlack7 ft.100-240VSteelYes6 WRotary€442.72
DAZOR LED-SL34RS-BK Saturn LED, Mobile Stand Base Light, Black, 96 cm | AG7HAP LED-SL34RS-BKRolling Floor StandBlack7 ft.100-240VSteelYes6 WRotary€575.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR LED-SL25MM-BK Saturn LED, Magnetic Mount Base Light, Black, 25 Inch
€343.41 /unit