DAZOR LED-FA25LB-BK EcoFlex LED, Direct Mount Base Light, Black | AG7GYQ

DAZOR LED-FA25LB-BK EcoFlex LED, Direct Mount Base Light, Black

Item: AG7GYQ Model: LED-FA25LB-BK
In Stock

Get it by Tuesday, Jun 17

€206.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm MaterialSteel
ColorBlack
Frequency50/60 Hz
Lamp IncludedYes
Lamp TypeLED
Mounting TypeL Bracket
Overall Reach24"
Power Cord Length7 ft.
Switch StyleRotary
Voltage120-240V AC

Shipping Info:

Ship weight (kg) 2.268
Ship height (cm)33.02
Ship length (cm)25.4
Ship width (cm)25.4
HS code9405203000
Country of OriginCN

Product Variants

ProductModelMounting TypeColorPower Cord LengthVoltageArm MaterialLamp IncludedSwitch StyleMaterialPrice
DAZOR LED-CA34RS-BK EcoFlex LED Mobile Floor Stand Light, Black, 86 cm | AG7GYK LED-CA34RS-BKMobile Floor StandBlack7 ft.120-240V ACSteelYesRotary-€523.46
DAZOR LED-FA25MM-BK EcoFlex LED, Magnetic Mount Base Light, Black | AG7GYR LED-FA25MM-BKMagneticBlack7 ft.120-240V ACSteelYesRotary-€206.97
DAZOR LED-NVC24-BK Lumilus LED, Pivot Base Light, Black | CD4PFV LED-NVC24-BKPivot BaseBlack-----Metal€298.79
RFQ
DAZOR LED-FA25M-BK LED Task Light, 4 LEDs, Flex Arm, 25 Inch Reach Size, Black | CF4FDF LED-FA25M-BKNo BaseBlack------€257.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR LED-FA25LB-BK EcoFlex LED, Direct Mount Base Light, Black
€206.97 /unit