DAZOR LED-CA27DB-BK EcoFlex II LED, Desk Base Light, Black, 61 cm | AG7GYX

DAZOR LED-CA27DB-BK EcoFlex II LED, Desk Base Light, Black, 24 Inch

Item: AG7GYX Model: LED-CA27DB-BK
In Stock

Get it by Wednesday, Jun 11

€488.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Light
Arm MaterialSteel
Arm StyleClassic Floating Arm
ColorBlack
Lamp IncludedYes
Lamp TypeLED
Mounting TypeDesk Base
Overall Reach24"
Power Cord Length7 ft.
Switch StyleRotary

Shipping Info:

Ship weight (kg) 10.4326
Ship height (cm)66.04
Ship length (cm)20.32
Ship width (cm)27.94
HS code9405203000
Country of OriginUS

Product Variants

ProductModelMounting TypeColorPower Cord LengthArm MaterialLamp IncludedSwitch StylePrice
DAZOR LED-FA35DB-BK EcoFlex II LED, Desk Base Light, Black, 43 cm | AG7GZF LED-FA35DB-BKDesk BaseBlack7 ft.SteelYesRotary€250.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR LED-CA27DB-BK EcoFlex II LED, Desk Base Light, Black, 24 Inch
€488.19 /unit