DAZOR L1509-16-WH LED Stretchview Magnifier, 5X, Clamp Base, White, 33 Inch

Item: CD4PCG Model: L1509-16-WH
Limited Availability
€344.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnifier Light
Arm StyleClassic Floating Arm
ColorWhite
Diopter16 D
FinishPowder Coat
Focal Length2 1/2"
Lens Size3"
MountClamp Base
Overall Reach33"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDiopterColorFocal LengthLens SizeArm StyleOverall ReachFinishPrice
DAZOR L1509-16-BK LED Stretchview Magnifier, 5X, Clamp Base, Black, 33 Inch | CD4PCE L1509-16-BK16 DBlack2 1/2"3"Classic Floating Arm33"Powder Coat€344.40
RFQ
DAZOR L1509-5-BK LED Stretchview Magnifier, 2.25X, Clamp Base, Black, 33 Inch | CD4PCH L1509-5-BK5 DBlack8"5" x 3"Classic Floating Arm33"Powder Coat€344.40
RFQ
DAZOR L1509-5-WH LED Stretchview Magnifier, 2.25X, Clamp Base, White, 33 Inch | CD4PCK L1509-5-WH5 DWhite8"5" x 3"Classic Floating Arm33"Powder Coat€344.40
RFQ
DAZOR L1509-BK LED Stretchview Magnifier, 1.75X, Clamp Base, Black, 33 Inch | CD4PCL L1509-BK3 DBlack13"6.75" x 4.25"Classic Floating Arm33"Powder Coat€344.40
RFQ
DAZOR L1509-WH LED Stretchview Magnifier, 1.75X, Clamp Base, White, 33 Inch | CD4PCN L1509-WH3 DWhite13"6.75" x 4.25"Classic Floating Arm33"Powder Coat€344.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L1509-16-WH LED Stretchview Magnifier, 5X, Clamp Base, White, 33 Inch
€344.40 /unit