DAZOR L1450-11-DG Led Circline Magnifier, 3.75X, Pivot Mount, Dove Grey, 43 Inch

Item: CD4NZU Model: L1450-11-DG
In Stock

Get it by Tuesday, Jun 17

€360.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnifier Light
Arm StyleFloating Arm
ColorGray
Diopter11 D
FinishPowder Coat
Focal Length3 3/4"
Lens Size3"
MountPivot
Overall Reach43"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiopterColorFocal LengthLens SizeArm StyleOverall ReachFinishPrice
DAZOR L1450-11-BK Led Circline Magnifier, 3.75X, Pivot Mount, Black, 43 Inch | CD4NZT L1450-11-BK11 DWhite3 3/4"3"Floating Arm43"Powder Coat€360.05
DAZOR L1450-11-WH Led Circline Magnifier, 3.75X, Pivot Mount, White, 43 Inch | CD4NZV L1450-11-WH11 DWhite3 3/4"3"Floating Arm43"Powder Coat€360.05
DAZOR L1450-16-BK Led Circline Magnifier, 5X, Pivot Mount, Black, 43 Inch | CD4NZW L1450-16-BK16 DWhite2 1/2"3"Floating Arm43"Powder Coat€367.54
DAZOR L1450-16-DG Led Circline Magnifier, 5X, Pivot Mount, Dove Grey, 43 Inch | CD4NZX L1450-16-DG16 DGray2 1/2"3"Floating Arm43"Powder Coat€367.54
DAZOR L1450-16-WH Led Circline Magnifier, 5X, Pivot Mount, White, 43 Inch | CD4NZY L1450-16-WH16 DWhite2 1/2"3"Floating Arm43"Powder Coat€367.54
DAZOR L1450-5-BK Led Circline Magnifier, 2.25X, Pivot Mount, Black, 43 Inch | CD4NZZ L1450-5-BK5 DBlack8"5"Floating Arm43"Powder Coat€328.74
DAZOR L1450-5-DG Led Circline Magnifier, 2.25X, Pivot Mount, Dove Grey, 43 Inch | CD4PAA L1450-5-DG5 DGray8"5"Floating Arm43"Powder Coat€328.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAZOR L1450-11-DG Led Circline Magnifier, 3.75X, Pivot Mount, Dove Grey, 43 Inch
€360.05 /unit