Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON VECPFMR56MHAG Motor Housing with Yoke 56 Inch MR | AH2XLN 30NZ66

DAYTON VECPFMR56MHAG Motor Housing with Yoke 56 Inch MR

Item: AH2XLN Model: VECPFMR56MHAGCross Ref: 30NZ66
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Housing with Yoke 56" MR
Fits BrandDayton
Compatible Grainger Part Number5NPZ9
Product TypeMotor Housing With Yoke 56" MR

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)14.99
Ship length (cm)21.08
Ship width (cm)21.08
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VECPFMR56MHAG Motor Housing with Yoke 56 Inch MR
€248.82 /unit