Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON TTLT20114G Caster with Brake 5x2 Inch | AH9WPL 45L801

DAYTON TTLT20114G Caster with Brake 5x2 Inch

Item: AH9WPL Model: TTLT20114GCross Ref: 45L801
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster with Brake, 5x2"
Fits BrandWestward
Compatible With Grainger Part Number13H097, 13H098, 13H105
Product TypeCaster

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON TTLT20114G Caster with Brake 5x2 Inch
€96.47 /unit