Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON TT45J333106G Round Tube Rollers 1-1/8 PK3 | AG9ZMG 23NV95

DAYTON TT45J333106G Round Tube Rollers 1-1/8 PK3

Item: AG9ZMG Model: TT45J333106GCross Ref: 23NV95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€828.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Tube Rollers 1-1/8"
Fits BrandDayton
Compatible Manufacturer Model NumberTR-60
Compatible Tube Diameter1 1/8"
Compatible Tube ShapeRound
Compatible With Grainger Part Number45J333
Product TypeTube Roller

Shipping Info:

Ship weight (kg) 7.56
Ship height (cm)9.4
Ship length (cm)28.7
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON TT45J333106G Round Tube Rollers 1-1/8 PK3
€828.16 /pack