Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON TT3811201G Capacitor 300uF/125v | AH9WRV 45L974

DAYTON TT3811201G Capacitor 300uF/125v

Item: AH9WRV Model: TT3811201GCross Ref: 45L974
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor 300uF/125v
Fits BrandWestward
Compatible Grainger Part Number10N694
Compatible Product TypeWheelbarrow Mixer
Product TypeCapacitor

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON TT3811201G Capacitor 300uF/125v
€29.52 /unit