DAYTON SPN22-63 Powered Lift/Manual Push Straddle Stacker, 2,200 lbs. Load Capacity, 42 x 4 Inch Size | CJ3AXJ

DAYTON SPN22-63 Powered Lift/Manual Push Straddle Stacker, 2,200 lbs. Load Capacity, 42 x 4 Inch Size

Item: CJ3AXJ Model: SPN22-63Cross Ref: 5RRZ4
Limited Availability
€6,154.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacker
AssembledPartially Assembled
Axle Dia.3/4"
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.5"
Axle-mounted Wheel TypeTread On Core
Axle-mounted Wheel Width1 3/4"
Axle-mounted Wheel/tread MaterialPolyurethane
Base MaterialSteel
Base StyleAdjustable Straddle
Base TypeAdjustable Straddle
Battery TypeSealed Lead Acid
Caster Brake TypeFace Contact Brake
Caster Configuration, Wheel Configuration(2) Swivel With Brake, (2) Axle-Mounted
Caster Dia.7"
Caster Frame MaterialSteel
Caster Mounting Height7 1/2"
Caster Mounting TypeStem
Caster Stem Dia.1 1/2"
Caster Stem Length3"
Caster Stem TypeFriction Ring
Caster TypeSwivel
Caster Wheel BearingsBall Bearing
Caster Wheel Width1 1/2"
Caster Wheel/tread MaterialPolyurethane
ColorRed
Drive Wheel Diameter7"
Drive Wheel Width2"
Drive Wheel/tread MaterialPolyurethane
For Surface TypeConcrete, Wood
Fork Length42"
Fork Thickness1 3/8"
Fork TypeAdjustable
Fork Width4"
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
Front Wheel Dia.5"
Handle Height52"
Handle MaterialSteel
Invertible ForksNo
Lift Base StyleAdjustable Straddle
Lift ControlPush Button
Lift MobilityElectric Lift, Manual Push
Load Center21"
Max. Lifting Height63"
Method Of ConstructionWelded
Min. Lifting Height1 3/8" , 2 1/8"
Non-marking Axle-mounted WheelsYes
Number Of Batteries1
Overall Height80"
Overall Height With Forks Lowered89"
Overall Height With Forks Raised83"
Overall Length66"
Overall Lxwxh66" x 58" x 89"
Overall Width58"
Power Connection TypePlug In
Powered ByBattery
Rear Caster Dia.7"
Rear Wheel Dia.7"
Recommended Lift MechanismHydraulic
Base Outside Width46" to 58"
Caster Wheel Dia.7"
Caster Wheel TypeSwivel
Charge Time4 hrs.
Charger Voltage110V AC
IncludesBattery and Charger
Lift MechanismHydraulic
Load Capacity2200 lbs.
Maximum Lifting Height63"
Minimum Lifting Height1 3/8"
Run Time4 hrs.
StandardsISO4871 STANDARD, EN12895, CE
Weight850 lbs.
Width Across Forks19" to 39 1/2"
Width Between Forks1" to 31 1/2"

Shipping Info:

Ship weight (kg) 405
Ship length (cm)167.64
Ship width (cm)147.32
Country of OriginCN

Product Variants

ProductModelFork LengthFork WidthMin. Lifting HeightMax. Lifting HeightOverall LengthOverall Height With Forks LoweredOverall Height With Forks RaisedLoad CenterPrice
DAYTON 55EZ95 Electric Lift, 3500 lbs Load Capacity, 141 Inch Lift Range | CF2JFZ 55EZ95 55EZ9545 1/4"4 5/8"0.0"141"72"89"189"22 5/8"€16,314.21
DAYTON 55EZ96 Powered Straddle Stacker, 3500 lbs. Load Capacity, 45 1/4 x 4 5/8 Inch Size | CJ3AXD 55EZ9645 1/4"4 5/8"1 1/2"114"72"89"162"22 5/8"€15,834.63
DAYTON SPN22-118 Powered Lift/Manual Push Straddle Stacker, 2200 lbs. Capacity, 118 Inch Height | CJ3AXG SPN22-11842"4"2 1/8"118"66 1/2"82"118"21"€7,741.39
DAYTON SPN22-138 Powered-Lift/Manual-Push Straddle Stacker, 2200 lbs. Capacity, 138 Inch Height | CJ3AXH SPN22-13842"4"2 1/8"137"66 1/2"89 1/2"138"21"€10,537.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON SPN22-63 Powered Lift/Manual Push Straddle Stacker, 2,200 lbs. Load Capacity, 42 x 4 Inch Size
€6,154.24 /unit