DAYTON PP2LTAG21TBG Motor | AG9XWG 23CF45

DAYTON PP2LTAG21TBG Motor

Item: AG9XWG Model: PP2LTAG21TBGCross Ref: 23CF45
In Stock

Get it by Thursday, Jun 12

€1,270.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Compatible With Grainger Part No.2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Compatible With Mfr. Part No.2YEU4, 2ZXA7, 2ZXK2, 2ZXL5, 2ZXN8
Fits BrandDayton
For Use With Grainger Item Number2Yeu4, 2Zxa7, 2Zxk2, 2Zxl5, 2Zxn8
For Use With Mfr. Model Number2Yeu4, 2Zxa7, 2Zxk2, 2Zxl5, 2Zxn8
Hp3 hp
Motor Enclosure DesignOpen Dripproof
Nameplate Voltage230V AC
Pump TypeStraight Centrifugal Pump

Shipping Info:

Ship weight (kg) 25.38
Ship height (cm)34.8
Ship length (cm)56.39
Ship width (cm)28.7
Country of OriginIN

Product Variants

ProductModelHpMotor Enclosure DesignPhaseVoltageNameplate RpmNameplate VoltageCompatible WithThermal ProtectionPrice
DAYTON 1VLC5 Motor 1/20 Hp 1000 Rpm 120v Sh Pole 1.4a | AB3WBE 1VLC51/20 hp-------€715.91
DAYTON 3NLD9 Motor Use With 3xk42 3xk46 And 3xk54 | AD2DXE 3NLD9--------€650.95
DAYTON 3NLE7 Motor Use With 3xk43 And 3xk67 | AD2DXL 3NLE7--------€1,423.65
DAYTON 3NLE9 Motor Use With 3xk65 And 3xk66 | AD2DXM 3NLE9--------€2,212.68
DAYTON PPTNXZ31G Motor | AD6NGN 46K904 PPTNXZ31G--1---5NXZ3, 5NXZ5, 5NYC0-€753.25
DAYTON PPTNXZ41G Motor | AD6NGP 46K905 PPTNXZ41G------5NXZ4, 5NXZ6, 5NYC1-€770.41
DAYTON PPTNXZ71G Motor | AD6NGQ 46K907 PPTNXZ71G------5NXZ7, 5NYC2-€793.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON PP2LTAG21TBG Motor
€1,270.00 /unit