Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON PP27183CZ0901G Connector 3-Way | AG9XTC 23CD05

DAYTON PP27183CZ0901G Connector 3-Way

Item: AG9XTC Model: PP27183CZ0901GCross Ref: 23CD05
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€202.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector,3-Way
Compatible BrandDayton
Compatible Manufacturer Model Number4HEZ8, 5UXK9, 5UXL2, 5UXL3
Compatible Product TypeShallow Well Jet Pump
Product Type3-Way Connector

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON PP27183CZ0901G Connector 3-Way
€202.99 /unit