Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON P-PH-033X020/050R-001 Caster Wheel, 3 1/4 Inch Wheel Dia., 700 lb Load Rating, 2 7/16 Inch Hub Length | CH6TBQ 55KC39

DAYTON P-PH-033X020/050R-001 Caster Wheel, 3 1/4 Inch Wheel Dia., 700 lb Load Rating, 2 7/16 Inch Hub Length

Item: CH6TBQ Model: P-PH-033X020/050R-001Cross Ref: 55KC39
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
Core ColorBlack
Esd ConductiveNo
For Axle Size1/2"
For Surface TypeConcrete
Load Rating700 lbs.
Non-markingYes
StandardsICWM
Wheel Bearing MaterialSteel
Wheel Core MaterialPhenolic
Wheel Dia.3 1/4"
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread MaterialPhenolic

Shipping Info:

Ship weight (kg) 0.4905
Country of OriginUSA

Product Variants

ProductModelMPNPrice
DAYTON 18-11 Caster Wheel | AH4KGB 34UV43 18-1118-11€94.62
DAYTON 47-11 Caster Wheel | AH9ZNL 46G317 47-1147-11€88.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON P-PH-033X020/050R-001 Caster Wheel, 3 1/4 Inch Wheel Dia., 700 lb Load Rating, 2 7/16 Inch Hub Length
€22.06 /unit