DAYTON MHGXEC17GGSB Load Chain | AH4KNE 34VA05

DAYTON MHGXEC17GGSB Load Chain

Item: AH4KNE Model: MHGXEC17GGSBCross Ref: 34VA05
In Stock

Get it by Tuesday, Jun 17

€555.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Chain
Fits BrandDayton
IncludesNot Applicable
Compatible Hoist TypeElectric Chain Hoists
Compatible Lift Height20 ft.
Compatible Load Capacity2000 lbs.
Compatible SeriesDayton
Overall Length20 ft.
Product TypeLoad Chain

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthPrice
DAYTON EC-17A Load Chain | AH4KGK 34UV74 EC-17ANot Applicable€256.35
DAYTON MHGX4EC17GGS Load Chain | AH4KMZ 34UZ81 MHGX4EC17GGSNot Applicable€250.06
DAYTON EC-17E Load Chain | CJ2TGN EC-17E-€440.90
DAYTON EC-17F Load Chain | CJ2TGQ EC-17F-€533.93
DAYTON GGS_57155 Load Chain, 10 ft. Lift | CJ2TGX GGS_57155-€35.16
DAYTON GGS_57153 Load Chain, 10 ft. Lift | CJ2TGY GGS_57153-€38.42
DAYTON GGS_57159 Load Chain, 10 ft. Lift | CJ2TGZ GGS_57159-€40.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MHGXEC17GGSB Load Chain
€555.87 /unit