Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH5Z08001G Semi-Pneumatic Wheel 8 Inch x 2.5 Inch | AH4KMN 34UZ21

DAYTON MH5Z08001G Semi-Pneumatic Wheel 8 Inch x 2.5 Inch

Item: AH4KMN Model: MH5Z08001GCross Ref: 34UZ21
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Pneumatic Wheel 8" x 2.5"
Fits BrandDayton
Accessory TypeWheel
Compatible Grainger Part Number3W487, 5Z080
Compatible Mfr. Model Number3W487, 5Z080
Compatible With Product TypeHand Truck
Overall Width2 1/2"

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH5Z08001G Semi-Pneumatic Wheel 8 Inch x 2.5 Inch
€31.60 /unit