Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH5RRY950G Cable | AJ2FWH 49P131

DAYTON MH5RRY950G Cable

Item: AJ2FWH Model: MH5RRY950GCross Ref: 49P131
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Accessory TypeCable
Compatible Grainger Part Number5RRY5, 5RRY6, 5RRY7, 5RRY8, 5RRY9, 5RRZ0, 5RRZ1, 5RRZ2, 5RRZ4, 5RRZ5, 5RRZ6, 5RRZ8, 5RRZ9, 5RTA0, 5RTA1
Compatible With Product TypeFixed Base Hydraulic Stacker, Hydraulic Platform Lift, Stacker

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.42
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypeStrand ClassPrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA196 lbs.-Galvanized Steel0.062"-3"--€109.46
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2340 lbs.-Galvanized Steel1/8"-3"--€159.41
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3840 lbs.-Galvanized Steel0.188"-3"--€192.58
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA41400 lbs.-Galvanized Steel1/4"-6"--€362.74
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA51960 lbs.-Galvanized Steel0.312"-6"--€320.40
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA62880 lbs.-Galvanized Steel3/8"-6"--€276.35
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7340 lbs.Clear VinylGalvanized Steel1/8"-3"--€143.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH5RRY950G Cable
€114.00 /unit