Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH34D64701G Mold-On Rubber Caster 6 x 2 | AG9JRX 20RL12

DAYTON MH34D64701G Mold-On Rubber Caster 6 x 2

Item: AG9JRX Model: MH34D64701GCross Ref: 20RL12
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMold-On Rubber Caster,6 x 2
Fits BrandDayton
Accessory TypeMold-On Caster
Compatible Grainger Part Number34D647
Compatible Mfr. Model Number34D647
Compatible With Product TypeDrum Hand Truck
MaterialRubber
Overall Width2"

Shipping Info:

Ship weight (kg) 2.7778
Ship height (cm)25.4
Ship length (cm)15.37
Ship width (cm)15.37
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH34D64701G Mold-On Rubber Caster 6 x 2
€71.10 /unit